Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 208-230/460 V

  • Mfr # 7HZ23

  • Zoro # G3692184


product price: $2,531.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ23
Zoro #
G3692184
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
Shaft Dia. Sheave End (In.)
1 in
Dimension A (In.)
44-3/4
Dimension E
43 1/2 in
Dimension C
16 in
Shaft Dia. Propeller End (In.)
1 in
Base Width (In.)
44-3/4
Dimension B (In.)
38-1/2
Base Square Size - Roof Ventilators
44-3/4" x 44-3/4"
Base Length (In.)
44-3/4
Dimension A
44 3/4 in
Overall Height (In.)
33 in
Dimension E (In.)
43-1/2
Dimension D
33 in
Dimension C (In.)
16
Overall Dia. (In.)
46 in
Dimension B
38 1/2 in
Base Height (In.)
1.75 in
Dimension D (In.)
33
Base Length
44 3/4 in
Base Height
1 3/4 in
Housing Length
43.5 in
Propeller Shaft Diameter
1 in
Blade Diameter
36 in
Overall Depth
44 3/4 in
Overall Diameter
43 1/2 in
Housing Width
43.5 in
Overall Height
33 in
Base Width
44 3/4 in
Overall Width
44 3/4 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Phase
3
Motor HP
1.5 hp
CFM @ 0.000-In. SP
17,455
Bearing Type
Regreasable Pillow Block
Propeller Material
Steel
CFM @ 0.125-In. SP
15,884
Requires
Roof Curb for New Installations
Adj. 6 3/8"H Roof Curb Stock No.
3c597
Sones @ 0.250-In. SP @ 5 Ft.
22 sones
Drive Package Included
Yes
Sones @ 0.125-In. SP @ 5 Ft.
24 sones
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
CFM @ 0.250-In. SP
13,659
Motor Hz
60/50
Fan RPM
626
Motor Voltage
208/230/460
Motor Enclosure Design
Open Dripproof (ODP)
Assembled/Unassembled
Unassembled
Housing Material
Steel
Stock No.
4YY25
Type
Axial Upblast
Mounting Location
Roof
Item
Axial Upblast Roof Exhaust Fan
Max. Operating Amps
4.6-4.8/2.4
Recommended 12 In. Fixed Curb Item No.
3AZJ3
Speed Controllable
No
Max. BHP
1.8 hp
Drive Type
Belt Drive
Max. Inlet Temp. (Deg. F)
120 Degrees F
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Includes
Drive Package
Exhaust Airflow @ 0.125 in SP
15,884 cfm
For Air Type
Clean Air
Exhaust Airflow @ 0.100 in SP
17,455 cfm
Housing Finish
Galvanized
Motor Horsepower
1 1/2 hp
Mount Type
Roof Curb
Current
4.6/4.8/2.4 A
Compatible Curb Manufacturer Part Number
2ZV85, 3AZJ3, 3C597
Safety Features
Reinforced Windband
Frequency
60 Hz
Blade Material
Steel
Number of Blades
5
Airflow @ 0.000 in SP
17,455 cfm
Exhaust Airflow @ 0.000 in SP
17,455 cfm
Includes Motor
Yes
Maximum Fan Speed
626 RPM
Maximum Inlet Air Temperature
120 Degrees F
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.250 in SP
13,659 cfm
Brake Horsepower
1 4/5 hp
Spark Resistant Construction Type
A
Motor Enclosure
Open Dripproof
Maximum Static Pressure
1/4 in wc
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
High-Efficiency Motor
No
Nameplate Voltage
208-230/460V AC
Standards
AMCA Sound and Air, UL/cUL 705
Blade Design
Swept Steeply Pitched
Number of Speeds
1
Base Shape
Square
Assembly
Unassembled
Features
Lifting Lugs are Provided
Includes Drive Package
Yes
Sound Level
22.0 sones @ 0.250 in SP and 5 ft, 24.0 sones @ 0.125 in SP and 5 ft, 25.0 sones @ 0.000 in SP and 5 ft

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.