Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 208-230/460 V

  • Mfr # 7HZ30

  • Zoro # G3602216


product price: $3,231.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
50 1/2 in x 50 1/2 in
Blade Dia.
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ30
Zoro #
G3602216
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
50 1/2 in x 50 1/2 in
Blade Dia.
42 in
Base Height (In.)
1.75 in
Base Width (In.)
50-1/2
Dimension C
18 1/2 in
Shaft Dia. Sheave End (In.)
1.25 in
Dimension A (In.)
50-1/2
Base Length (In.)
50-1/2
Dimension E (In.)
49-5/8
Dimension C (In.)
18-1/2
Shaft Dia. Propeller End (In.)
1.25 in
Dimension E
49 5/8 in
Base Square Size - Roof Ventilators
50-1/2" x 50-1/2"
Dimension B (In.)
4-1/4
Overall Dia. (In.)
52 in
Overall Height (In.)
38 in
Dimension D
38 in
Dimension B
4 1/4 in
Dimension A
50 1/2 in
Dimension D (In.)
38
Base Width
50 1/2 in
Housing Length
49.6 in
Housing Width
49.6 in
Overall Height
38 in
Propeller Shaft Diameter
1 1/4 in
Base Height
1 3/4 in
Base Length
50 1/2 in
Overall Width
50 1/2 in
Overall Depth
50 1/2 in
Overall Diameter
49 5/8 in
Blade Diameter
42 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Phase
3
Motor HP
3 hp
CFM @ 0.000-In. SP
27,472
Bearing Type
Regreasable Pillow Block
Requires
Roof Curb for New Installations
Agency Compliance
AMCA Sound & Air, UL/cUL 705
CFM @ 0.250-In. SP
22,743
CFM @ 0.125-In. SP
25,246
Item
Axial Upblast Roof Exhaust Fan
CFM @ 0.500-In. SP
12,915
Motor Enclosure Design
Open Dripproof (ODP)
Type
Axial Upblast
Max. Operating Amps
8.4-8.0/4.0
Fan RPM
607
Adj. 12 3/8"H Roof Curb Stock No.
2ZV86
Adj. 6 3/8"H Roof Curb Stock No.
3C216
Drive Package Included
Yes
Sones @ 0.250-In. SP @ 5 Ft.
29 sones
Max. Inlet Temp. (Deg. F)
120 Degrees F
Recommended 12 In. Fixed Curb Item No.
3AZJ5
Sones @ 0.125-In. SP @ 5 Ft.
29 sones
CFM @ 0.375-In. SP
19,228
Mounting Location
Roof
Max. BHP
3.61 hp
Assembled/Unassembled
Unassembled
Motor Voltage
208/230/460
Drive Type
Belt Drive
Stock No.
4YY26
Speed Controllable
No
Propeller Material
Steel
Housing Material
Steel
Motor Hz
60/50
Blade Design
Swept Steeply Pitched
Maximum Fan Speed
607 RPM
Number of Blades
5
Spark Resistant Construction Type
A
Mount Type
Roof Curb
Compatible Curb Manufacturer Part Number
2ZV86, 3AZJ5, 3C216
Maximum Static Pressure
1/2 in wc
Blade Material
Steel
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Includes
Drive Package
Brake Horsepower
3 61/100 hp
Exhaust Airflow @ 0.100 in SP
27,472 cfm
Housing Finish
Galvanized
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.250 in SP
22,743 cfm
Safety Features
Reinforced Windband
Includes Drive Package
Yes
Assembly
Unassembled
Standards
AMCA Sound and Air, UL/cUL 705
High-Efficiency Motor
No
Motor Horsepower
3 hp
Maximum Inlet Air Temperature
120 Degrees F
Airflow @ 0.000 in SP
27,472 cfm
Current
8.4/8.0/4.0 A
Frequency
60 Hz
For High-Static Pressure Applications
No
Base Shape
Square
Nameplate Voltage
208-230/460V AC
Features
Lifting Lugs are Provided
Exhaust Airflow @ 0.375 in SP
19,228 cfm
Exhaust Airflow @ 0.125 in SP
25,246 cfm
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
27,472 cfm
Number of Speeds
1
Sound Level
29.0 sones @ 0.125 in SP and 5 ft, 29.0 sones @ 0.250 in SP and 5 ft, 30.0 sones @ 0.000 in SP and 5 ft, 30.0 sones @ 0.500 in SP and 5 ft, 31.0 sones @ 0.375 in SP and 5 ft
For Air Type
Clean Air
Exhaust Airflow @ 0.500 in SP
12,915 cfm

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 50 1/2 in, Base Width 50 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 42 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.