Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 208-230/460 V

  • Mfr # 7HZ41

  • Zoro # G3726362


product price: $5,417.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Blade Dia.
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ41
Zoro #
G3726362
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Blade Dia.
54 in
Base Length (In.)
66-1/2
Shaft Dia. Propeller End (In.)
1.5 in
Dimension B (In.)
61-1/4
Base Height (In.)
1.75 in
Dimension B
61 1/4 in
Overall Height (In.)
45 in
Base Width (In.)
66-1/2
Base Square Size - Roof Ventilators
66-1/2" x 66-1/2"
Dimension C
26 1/2 in
Dimension C (In.)
26-1/2
Dimension A (In.)
66-1/2
Dimension D
45 in
Dimension E (In.)
62-5/8
Dimension D (In.)
45
Dimension A
66 1/2 in
Shaft Dia. Sheave End (In.)
1.5 in
Overall Dia. (In.)
66.5 in
Dimension E
62 5/8 in
Overall Width
66 1/2 in
Overall Diameter
62 5/8 in
Housing Width
62.6 in
Base Width
66 1/2 in
Base Height
1 3/4 in
Overall Depth
66 1/2 in
Blade Diameter
54 in
Base Length
66 1/2 in
Overall Height
45 in
Housing Length
62.6 in
Propeller Shaft Diameter
1 1/2 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Phase
3
Motor HP
5 hp
CFM @ 0.000-In. SP
44,589
Motor Enclosure Design
Open Dripproof (ODP)
Sones @ 0.250-In. SP @ 5 Ft.
29 sones
Sones @ 0.125-In. SP @ 5 Ft.
29 sones
Motor Voltage
208/230/460
Propeller Material
Steel
Stock No.
4YY28
CFM @ 0.125-In. SP
41,195
CFM @ 0.375-In. SP
25,204
Max. BHP
5.97 hp
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Motor Hz
60
Recommended 12 In. Fixed Curb Item No.
3AZJ8
CFM @ 0.500-In. SP
20,392
Max. Operating Amps
15.0-13.6/6.8
Drive Package Included
Yes
Fan RPM
483
Drive Type
Belt Drive
Type
Axial Upblast
Max. Inlet Temp. (Deg. F)
120 Degrees F
Housing Material
Steel
CFM @ 0.250-In. SP
36,770
Item
Axial Upblast Roof Exhaust Fan
Adj. 12 3/8"H Roof Curb Stock No.
2ZV87
Bearing Type
Regreasable Pillow Block
Speed Controllable
No
Assembled/Unassembled
Unassembled
Requires
Roof Curb for New Installations
Mounting Location
Roof
Nameplate Voltage
208-230/460V AC
Number of Blades
5
Maximum Static Pressure
1/2 in wc
Mount Type
Roof Curb
Assembly
Unassembled
Includes Drive Package
Yes
Motor Horsepower
5 hp
High-Efficiency Motor
No
Maximum Fan Speed
483 RPM
Exhaust Airflow @ 0.100 in SP
44,589 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Lifting Lugs are Provided, The Windband is Removable for Easy Inspection
Exhaust Airflow @ 0.125 in SP
41,195 cfm
Blade Design
Swept Steeply Pitched
Airflow @ 0.000 in SP
44,589 cfm
Exhaust Airflow @ 0.375 in SP
25,204 cfm
Exhaust Airflow @ 0.250 in SP
36,770 cfm
Safety Features
Reinforced Windband
Maximum Inlet Air Temperature
120 Degrees F
Number of Speeds
1
Frequency
60 Hz
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.000 in SP
44,589 cfm
For High-Static Pressure Applications
No
Standards
AMCA Standard 301, UL/cUL 705
Base Shape
Square
Exhaust Airflow @ 0.500 in SP
20,392 cfm
Spark Resistant Construction Type
A
Compatible Curb Manufacturer Part Number
2ZV87, 3AZJ8
Sound Level
29.0 sones @ 0.125 in SP and 5 ft, 29.0 sones @ 0.250 in SP and 5 ft, 30.0 sones @ 0.000 in SP and 5 ft, 31.0 sones @ 0.500 in SP and 5 ft, 32.0 sones @ 0.375 in SP and 5 ft
Brake Horsepower
5 97/100 hp
Includes
Drive Package
Housing Finish
Galvanized
Blade Material
Steel
Includes Motor
Yes
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
For Air Type
Clean Air
Current
14.0-12.7/6.3 A

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 66 1/2 in, Base Width 66 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 54 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.