Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 208-230/460 V

  • Mfr # 7HZ47

  • Zoro # G3639736


product price: $7,010.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ47
Zoro #
G3639736
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
Shaft Dia. Sheave End (In.)
1.75 in
Base Height (In.)
1.75 in
Base Length (In.)
72-1/2
Dimension D (In.)
48
Dimension E
68 3/4 in
Dimension C
25 1/8 in
Dimension B
66 1/4 in
Dimension D
48 in
Overall Height (In.)
48 in
Dimension C (In.)
25-1/8
Base Width (In.)
72-1/2
Shaft Dia. Propeller End (In.)
1.75 in
Dimension E (In.)
68-3/4
Dimension B (In.)
66-1/4
Dimension A
72 1/2 in
Base Square Size - Roof Ventilators
72-1/2" x 72-1/2"
Overall Dia. (In.)
72.5 in
Dimension A (In.)
72-1/2
Housing Width
68.7 in
Blade Diameter
60 in
Overall Depth
72 1/2 in
Overall Diameter
68 3/4 in
Base Width
72 1/2 in
Base Length
72 1/2 in
Housing Length
68.7 in
Base Height
1 3/4 in
Overall Height
48 in
Overall Width
72 1/2 in
Propeller Shaft Diameter
1 3/4 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Phase
3
Motor HP
10 hp
CFM @ 0.000-In. SP
64,326
Drive Package Included
Yes
Max. Operating Amps
26.9-24.3/12.2
Max. Inlet Temp. (Deg. F)
120 Degrees F
Motor Hz
60
Stock No.
4YY29
Drive Type
Belt Drive
Fan RPM
504
Type
Axial Upblast
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Mounting Location
Roof
Propeller Material
Steel
Housing Material
Steel
Motor Enclosure Design
Open Dripproof (ODP)
Requires
Roof Curb for New Installations
Sones @ 0.250-In. SP @ 5 Ft.
43 sones
Item
Axial Upblast Roof Exhaust Fan
Recommended 12 In. Fixed Curb Item No.
3AZJ9
Adj. 12 3/8"H Roof Curb Stock No.
2ZV87
Speed Controllable
No
Bearing Type
Regreasable Pillow Block
CFM @ 0.250-In. SP
58,176
Max. BHP
12.05 hp
Motor Voltage
208/230/460
CFM @ 0.125-In. SP
61,083
Assembled/Unassembled
Unassembled
CFM @ 0.375-In. SP
50,976
Sones @ 0.125-In. SP @ 5 Ft.
43 sones
Exhaust Airflow @ 0.125 in SP
61,083 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Lifting Lugs are Provided, The Windband is Removable for Easy Inspection
High-Efficiency Motor
No
Sound Level
43.0 sones @ 0.000 in SP and 5 ft, 43.0 sones @ 0.125 in SP and 5 ft, 43.0 sones @ 0.250 in SP and 5 ft, 43.0 sones @ 0.375 in SP and 5 ft
Exhaust Airflow @ 0.000 in SP
64,326 cfm
Base Shape
Square
Number of Speeds
1
Mount Type
Roof Curb
Airflow @ 0.000 in SP
64,326 cfm
Standards
AMCA Standard 301, UL/cUL 705
Brake Horsepower
12 1/20 hp
Safety Features
Reinforced Windband
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Assembly
Unassembled
Maximum Fan Speed
504 RPM
Includes
Drive Package
Motor Horsepower
10 hp
Current
27.4-24.8/12.4 A
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.100 in SP
64,326 cfm
Blade Material
Steel
Includes Drive Package
Yes
Compatible Curb Manufacturer Part Number
2ZV87, 3AZJ9
Housing Finish
Galvanized
Motor Enclosure
Open Dripproof
Maximum Inlet Air Temperature
120 Degrees F
Spark Resistant Construction Type
A
Frequency
60 Hz
Number of Blades
5
For Air Type
Clean Air
Exhaust Airflow @ 0.375 in SP
50,976 cfm
Maximum Static Pressure
3/8 in wc
Blade Design
Swept Steeply Pitched
For High-Static Pressure Applications
No
Includes Motor
Yes
Exhaust Airflow @ 0.250 in SP
58,176 cfm

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 72 1/2 in, Base Width 72 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 10 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 60 in, For Air Type Clean Air, Maximum Static Pressure 3/8 in wc, Maximum Inlet Air Temperature 120 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.