Shutter Mount Exhaust Fan, 12", Variable Speed, 800 cfm (Discontinued)
- Mfr # 1HLA2
- Zoro # G2102204
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1HLA2
Zoro #
G2102204
UPC #
190735141977
Country of Origin
China
Dimensions
Blade Dia.
12 in
Width
15 1/8 in
Height
15 1/8 in
Max. Depth
11 29/32 in
Overall Width
15 1/8 in
Overall Height
15 1/8 in
Blade Diameter
12 in
Description
Shutter Mount Exhaust Fan, Blade Diameter 12 in, Blade Material Aluminum, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 772 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Material Steel, Includes Shutter, Maximum Noise Level 5.9 sones
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.