Zoro Homepage

Exhaust Fan, 12 In, Ring Mount

  • Mfr # 12U120

  • Zoro # G3950134


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Ring Type
Blade Dia.
12 in
Outside Dia. (In.)
16 1/4 in
CFM @ 0.000-In. SP
889 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U120
Zoro #
G3950134
UPC #
190735117019
Country of Origin
Mexico

Dimensions

Blade Dia.
12 in
Outside Dia. (In.)
16 1/4 in
Inside Dia. (In.)
13 1/8 in
Max. Depth (In.)
7 3/4 in
Flange Depth (In.)
1 1/2 in
Overall Width
16 1/4 in
Overall Height
16 1/4 in
For Cut-Out Diameter
13 1/4 in
Overall Diameter
16 1/4 in
Blade Diameter
12 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
13 1/2 in
Overall Depth
7 3/4 in
Shaft Diameter
5/16 in
Venturi Diameter
12 1/2 in
Flange Depth
1 1/2 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Ring Type
CFM @ 0.000-In. SP
889 cfm
Exhaust/Supply Fan Motor HP
1/20 hp
Number of Blades
3
Frame Material
Steel
Fan Voltage
115V AC
Drive Package With Motor Included
Yes
Drive Package Included
No
Speed Control
No
Frame Finish
Zinc Plated
Max. Ambient Temp. (F)
104 Degrees F
Hz
60
Operating Amps
1.5
Motor RPM
1,550 RPM
Mounting Holes O.C. (In.)
14 7/8 in
Motor Enclosure
Totally Enclosed Air Over
Bearing Type
Ball
Item
Exhaust Fan
Motor Type
3-Phase
Phase
1
Agency Compliance
UL and cUL Listed
Propeller Material
Aluminum
Mounting Position
Vertical or Horizontal
Includes
Wiring Junction Box and Leads
Voltage
115
Standards
UL/cUL
Maximum Inlet Temperature
104 Degrees F
Nameplate Voltage
115V AC
Damper Type
Actuated
Maximum Ambient Operating Temperature
104 Degrees F
Assembled
Assembled
Maximum Noise Level
6.4 sones
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.000 in SP @ 5 ft
6.4 sones
Includes Grill
No
Frequency
60 Hz
Ventilation Type
Exhaust
Blade Material
Aluminum
Exhaust Airflow @ 0.125 in SP
733 cfm
Motor Horsepower
1/20 hp
Exhaust Airflow @ 0.000 in SP
889 cfm
Ring-Mount Style
Flange
Number of Speeds
1
Speed Controllable
No
Motor Insulation
Class B
Number of Fans
1
Full Load Current
1.5 A
Drive Type
Direct Drive
Motor Speed
1,550 RPM
Thermal Protection
Auto
Maximum Airflow
889 cfm
Guard Type
None
Vent Design
Ductless
Includes Motor
Yes
Noise Level @ 0.125 in SP @ 5 ft
6 sones
Fan Style
Ring

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 889 cfm, For Cut-Out Width 13 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Wiring Junction Box and Leads, Maximum Airflow 889 cfm, Maximum Noise Level 6.4 sones

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.