This item is Discontinued.

Dayton Exhaust Fan, 16 In, 208-230/460V 10E041

Exhaust Fan, 16 In, 208-230/460V (Discontinued)

  • Mfr # 10E041
  • Zoro # G4139922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E041
Zoro #
G4139922
UPC #
190735109632
Country of Origin
China

Dimensions

Blade Dia.
16 in
Max. Depth (In.)
15 1/2 in
Dimension B (In.)
7 in
Width (In.)
20 in
Dimension C (In.)
3 3/8 in
Height (In.)
20 in
Dimension D (In.)
16 3/8 in
Dimension A (In.)
20 in
Venturi Depth (In.)
2 3/4 in
Flange Width (In.)
1 in
Venturi Depth
3 in
Overall Height
20 in
Duct Diameter
16 1/2 in
Blade Diameter
16 in
Overall Width
20 in
Flange Width
1 in
Overall Depth
15 1/2 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Industrial/Commercial Direct Drive
Phase
3
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
1/4 hp
CFM @ 0.000-In. SP
2,459 cfm
Number of Blades
3
Motor RPM
1,737 RPM
Full Load Amps
1.5-1.6/0.9
Propeller Material
Aluminum
Frame Material
Steel
Frame Finish
Galvanized
Aluminum Wall Shutter No.
4C557
Bearing Type
Ball
Item
Exhaust Fan
Sones @ 0.125-In. SP @ 5 Ft.
19.2
Motor Insulation
Class B
For Use With
General Ventilation Applications
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.375-In. SP
1,484 cfm
CFM @ 0.125-In. SP
2,226 cfm
CFM @ 0.250-In. SP
1,929 cfm
Agency Compliance
UL and cUL Listed, AMCA
Intake Guard No.
1WBT9
Mounting Position
Vertical or Horizontal
Sones @ 0.000-In. SP @ 5 Ft.
15.8
Speed Control
No
Motor Enclosure
Totally Enclosed Air Over
Drive Package Included
No
Watts
186 W
Fiberglass Wall Shutter No.
5C212
Hz
60
Galvanized Wall Shutter No.
1C743
Standards
AMCA, UL and cUL Listed
Blade Material
Aluminum
Motor Type
3-Phase
Motor Enclosure Design
Totally Enclosed Air Over (TEAO)
Noise Level @ 0.125 in SP @ 5 ft
19 sones
Number of Speeds
1
Includes Dehumidistat
No
Duct Shape
Round
Method of Construction
Stamped
Exhaust Airflow @ 0.250 in SP
1,929 cfm
Wattage
200 W, 220 W
Fan Style
Panel
Maximum Exhaust Airflow @ 0.000 in SP
0 to 10,000 cfm
Exhaust Airflow @ 0.000 in SP
2,459 cfm
Maximum Noise Level
15.8 sones
Electrical Connection
Hardwired
Motor Speed
1,737 RPM
Motor Speed Range
1601 to 1800 RPM
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.100 in SP
2,226 cfm
Nominal Voltage
208-230/460V AC
Guard Type
None
Nameplate Voltage
208-230/460V AC
Noise Level @ 0.000 in SP @ 5 ft
15.8 sones
Maximum Ambient Operating Temperature
104 Degrees F
Drive Type
Direct Drive
Assembled
Assembled
Maximum Noise Level @ 0.000 in SP @ 5 ft
0 to 30 sones
Ventilation Type
Exhaust
Exhaust Airflow @ 0.125 in SP
2,226 cfm
Vent Design
Ductless
Speed Controllable
No
Motor Horsepower
1/4 hp
Exhaust Airflow @ 0.375 in SP
1,484 cfm
Includes Motor
Yes
Enclosure Design
Totally Enclosed Motor
Voltage
208-230/460

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 16 1/2 in, Exhaust Airflow @ 0.000 in SP 2,459 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 15.8 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.