Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan, 20 In, Hazardous Location
Mfr # 10E014
Zoro # G4105701
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- CFM @ 0.375-In. SP 1,341 cfm
- Dimension D (In.) 20 1/2 in
- CFM @ 0.000-In. SP 2,429 cfm
- Sones @ 0.000-In. SP @ 5 Ft. 23
Product Information
- Brand Dayton
- MFR # 10E014
- Zoro # G4105701
- UPC # 190735109366
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension D (In.) | 20 1/2 in |
Blade Dia. | 20 in |
Outside Dia. (In.) | 24 1/4 in |
Dimension A (In.) | 24 1/4 in |
Dimension C (In.) | 2 in |
Venturi Depth (In.) | 2 in |
Max. Depth (In.) | 13 1/2 in |
Dimension B (In.) | 13 1/2 in |
Width (In.) | 24 1/4 in |
Height (In.) | 24 1/4 in |
Inside Dia. (In.) | 20 1/2 in |
Flange Depth (In.) | 1 7/8 in |
Shaft Dia. (In.) | 5/8 in |
Venturi Depth | 2 in |
Venturi Diameter | 20 1/2 in |
Blade Diameter | 20 in |
For Cut-Out Diameter | 20 1/2 in |
Overall Depth | 13 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 24 1/4 in |
Shaft Diameter | 5/8 in |
For Cut-Out Width | 21 1/2 in |
Overall Height | 24 1/4 in |
Flange Depth | 1 7/8 in |
Overall Diameter | 24 1/4 in |
Details
Description
Ring Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,429 cfm, For Cut-Out Width 21 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKTITE Blk Sqr Base, Metal Flash, 3" To 7" (DFE104B)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 6 (SBS-4106 EB)
- DYSON Dyson Purifier HEPA Filter (965432-01)
- ALL-FILTERS 14 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14301.11 12PK)
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V (1AHD4)
- DAYTON Cabinet Exhaust Fan, 30 In, 115/208-230 V (1AHB8)
- DAYTON Wall Collar, 30 In, Galvanized Steel (1WBV2)
- DAYTON Weather Hood, 36 In, Galvanized Steel (1WBW2)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (1AHD6)
- DAYTON Cabinet Exhaust Fan, 54 In, 208-230/460 V (1AHD7)
- Dayton Exhaust and Supply Fan Accessories