Zoro Homepage

Exhaust Fan, 30 In, Less Drive Package

  • Mfr # 1AHA9

  • Zoro # G1325396


product price: $1,467.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Heavy Duty Belt Drive Less Drive Package
Blade Dia.
30 in
CFM Range
7888 to 14,990
Exhaust/Supply Fan Motor HP
1/2 to 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AHA9
Zoro #
G1325396
UPC #
190735131336
Country of Origin
United States

Dimensions

Blade Dia.
30 in
Venturi Clearance Dia. (In.)
30 3/8 in
Dimension E (In.)
14 3/4 in
Height (In.)
34 in
Max. Depth (In.)
20 in
Flange Depth (In.)
1 in
Dimension F (In.)
30 3/8 in
Venturi Depth (In.)
5 1/4 in
Dimension C (In.)
5 1/4 in
Width (In.)
34 in
Shaft Dia. (In.)
1 in
Dimension D (In.)
1 1/4 in
Bearing Size (In.)
1 in
Dimension A (In.)
34 in
Dimension B (In.)
20 in
Overall Height
34 in
Overall Width
34 in
Venturi Diameter
30 3/8 in
Blade Diameter
30 in
For Cut-Out Diameter
32 1/2 in
Bearing Size
1 in
For Cut-Out Height
32 1/2 in
Overall Diameter
30 in
Venturi Depth
5 1/4 in
Shaft Diameter
1 in
Flange Width
34 in
Overall Depth
20 in
For Cut-Out Width
32 1/2 in
Manufacturer Warranty Length
1 yr
Flange Depth
1 1/4 in

Description

Exhaust Fan, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Frame Material Steel, For Maximum Motor Horsepower 3 hp, For Maximum Motor Speed 1,087 RPM, For Minimum Motor Horsepower 1/2 hp, For Minimum Motor Speed 687 RPM, Maximum Airflow 14,990 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 7,888 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, For Cut-Out Diameter 32 1/2 in, Guard Type None, Method of Construction Cast, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.