Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 48 In, Less Drive Package

  • Mfr # 1AHB3

  • Zoro # G1463411


product price: $1,967.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Heavy Duty Belt Drive Less Drive Package
Blade Dia.
48 in
CFM Range
28,995 to 45,053
Exhaust/Supply Fan Motor HP
2 to 7-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AHB3
Zoro #
G1463411
UPC #
190735131367
Country of Origin
Mexico

Dimensions

Blade Dia.
48 in
Max. Depth (In.)
28 in
Bearing Size (In.)
1 1/2 in
Venturi Depth (In.)
7 in
Dimension F (In.)
48 1/2 in
Flange Depth (In.)
2 in
Dimension E (In.)
21 in
Dimension C (In.)
7 in
Venturi Clearance Dia. (In.)
48 1/2 in
Dimension A (In.)
54 in
Width (In.)
54 in
Shaft Dia. (In.)
1 1/2 in
Height (In.)
54 in
Dimension B (In.)
28 in
Dimension D (In.)
2 in
Overall Height
54 in
Overall Width
54 in
Flange Width
54 in
Bearing Size
1 1/2 in
Flange Depth
2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
50 1/2 in
Overall Diameter
48 in
Venturi Depth
7 in
For Cut-Out Diameter
50 1/2 in
Overall Depth
28 in
For Cut-Out Width
50 1/2 in
Blade Diameter
48 in
Shaft Diameter
1 1/2 in
Venturi Diameter
48 1/2 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Heavy Duty Belt Drive Less Drive Package
CFM Range
28,995 to 45,053
Exhaust/Supply Fan Motor HP
2 to 7-1/2
Drive Package With Motor Included
No
Mounting Position
Horizontal or Vertical
Number of Blades
6
Item
Exhaust Fan
Drive Package Included
No
Bearing Type
Regreasable Pillow Block
Wall Collar Stock No.
1WBV6
Requires
Wall Collar and Shutter For New Installation
Weatherhood No.
1WBW4
Fiberglass Wall Shutter No.
5C220
Propeller Material
Cast Aluminum
Galvanized Wall Shutter No.
1C211
Max. Ambient Temp. (F)
104 Degrees F
Wall Housing Item No.
3FKG3
Frame Material
Steel
Intake Guard No.
1WBU7
Aluminum Wall Shutter No.
3C312
RPM Range
576 to 895
Standards
AMCA Air and Sound, UL/cUL 705
Maximum Airflow
45,053 cfm
Maximum Inlet Temperature
104 Degrees F
Minimum Airflow
28,995 cfm
Frame Finish
Zinc-Plated
Maximum Ambient Operating Temperature
104 Degrees F
For Minimum Motor Speed
576 RPM
Maximum Static Pressure
0.75 in wg
Includes Motor
No
For Maximum Motor Horsepower
7 1/2 hp
Mounting Orientation
Horizontal or Vertical
For Maximum Motor Speed
895 RPM
For Minimum Motor Horsepower
2 hp
Assembled
Unassembled
Ventilation Type
Exhaust
Method of Construction
Cast
Fan Style
Panel
Guard Type
None
Blade Material
Aluminum

Description

Exhaust Fan, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Frame Material Steel, For Maximum Motor Horsepower 7 1/2 hp, For Maximum Motor Speed 895 RPM, For Minimum Motor Horsepower 2 hp, For Minimum Motor Speed 576 RPM, Maximum Airflow 45,053 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 28,995 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, For Cut-Out Diameter 50 1/2 in, Guard Type None, Method of Construction Cast, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.