Zoro Homepage

Exhaust Fan, 48In, Belt Drive Less Motor

  • Mfr # 44YU20

  • Zoro # G1840076


product price: $1,534.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Belt Drive, Less Motor
Frame Material
Steel
Requires
1 hp Capacitor Start Totally Enclosed 1725 RPM Motor
CFM/Watt @ 0.050-In. SP
19.5
Opening Required W (In.)
52 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44YU20
Zoro #
G1840076
UPC #
190735299906
Country of Origin
United States

Dimensions

Width (In.)
52 1/8 in
Venturi Depth (In.)
4 1/2 in
Height (In.)
52 1/8 in
Mesh Size
1 in x 2 in
Dimension D (In.)
3/8 in
Venturi Clearance Dia. (In.)
5/16 in
Shaft Dia. (In.)
1 in
Dimension C (In.)
22 in
Propeller Dia. (In.)
48 in
Dimension A (In.)
52 1/8 in
Max. Depth (In.)
17 in
Dimension B (In.)
17 in
Overall Height
52 1/8 in
Overall Width
52 1/8 in
Venturi Depth
4 1/2 in
Blade Diameter
48 in
Venturi Diameter
3/8 in
Shaft Diameter
1 in
For Cut-Out Height
53 in
Overall Depth
17 in
For Cut-Out Width
53 in

Description

Agricultural Exhaust Fan, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 1 hp, For Maximum Motor Speed 1,725 RPM, For Minimum Motor Horsepower 1 hp, For Minimum Motor Speed 525 RPM, Maximum Airflow 19,608 cfm, Maximum Static Pressure 0.3 in wg, Minimum Airflow 19,000 cfm, For Cut-Out Height 53 in, For Cut-Out Width 53 in, Guard Type Intake, Number of Blades 3, Includes Motor No, Overall Depth 17 in, Overall Height 52 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.