Zoro Homepage

Exhaust Fan Venturi Frame, 22x22, Galv

  • Mfr # 10E035

  • Zoro # G4204426


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Flange Width
1 in
Venturi Depth
3 in
Frame Finish
Galvanized
Dimension C
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E035
Zoro #
G4204426
UPC #
190735109571
Country of Origin
Mexico

Dimensions

Flange Width
1 in
Venturi Depth
3 in
Dimension C
18 1/2 in
Height
22 in
Width
22 in
Dimension D
9 1/2 in
Dimension A
22 in
Dia. Opening Required
20 1/2 in
For Blade Dia.
18 in
Max. Depth
9 in
Dimension B
4 in
For Cut-Out Height
20 1/2 in
For Blade Diameter
18 in
Overall Depth
9 in
Opening Diameter
20 1/2 in
For Cut-Out Width
20 1/2 in
Overall Height
22 in
Overall Width
22 in

Details

Item
Exhaust Fan Venturi Frame
Material
Steel
Frame Finish
Galvanized
Frame Material
Steel
Includes
Mounting Bolts, Slotted Motor Base

Description

Exhaust Fan Venturi Frame, For Blade Diameter 18 in, Includes Mounting Bolts, Slotted Motor Base, Overall Depth 9 in, Overall Height 22 in, Overall Width 22 in, Venturi Depth 3 in, Flange Width 1 in, For Cut-Out Height 20 1/2 in, For Cut-Out Width 20 1/2 in, Frame Finish Galvanized, Material Steel, Opening Diameter 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.