Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan Venturi Frame, 34x34, Galv

  • Mfr # 10E038

  • Zoro # G4023555


product price: $243.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Frame Material
Steel
Frame Finish
Galvanized
Height
34 in
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E038
Zoro #
G4023555
UPC #
190735109601
Country of Origin
Mexico

Dimensions

Height
34 in
Width
34 in
For Blade Dia.
30 in
Dimension D
13 1/4 in
Dimension B
5 1/4 in
Dia. Opening Required
32 1/2 in
Flange Width
1 in
Dimension C
30 3/8 in
Dimension A
34 in
Venturi Depth
4 1/2 in
Max. Depth
9 5/8 in
Opening Diameter
32 1/2 in
Overall Depth
9 3/4 in
Overall Width
34 in
For Blade Diameter
30 in
For Cut-Out Height
32 1/2 in
For Cut-Out Width
32 1/2 in
Overall Height
34 in

Details

Item
Exhaust Fan Venturi Frame
Material
Steel
Frame Material
Steel
Frame Finish
Galvanized
Includes
Mounting Bolts, Slotted Motor Base

Description

Exhaust Fan Venturi Frame, For Blade Diameter 30 in, Includes Mounting Bolts, Slotted Motor Base, Overall Depth 9 3/4 in, Overall Height 34 in, Overall Width 34 in, Venturi Depth 4 1/2 in, Flange Width 1 in, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Galvanized, Material Steel, Opening Diameter 32 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.