Exhaust Fan with Drive Package, 20 in Blade Dia, 208-230/460V AC, 1/2 hp, 1,085 RPM

  • Mfr # 7AD61

  • Zoro # G3158206


product price:  $1,171.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
20 in
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Open Dripproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AD61
Zoro #
G3158206
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
20 in
Flange Width
24 in
Width (In.)
24 in
Dimension A
24 in
Dimension E
16 1/4 in
Venturi Clearance Dia.
20 1/2 in
Dimension F
20 1/2 in
Bearing Size
3/4 in
Max. Depth
19 1/2 in
Dimension B
19 1/2 in
Height
24 in
Dimension D
1 in
Shaft Dia.
3/4 in
Dimension C
3 1/4 in
Flange Depth
1 in
Venturi Depth
3 1/2 in
For Cut-Out Width
22 1/2 in
Blade Diameter
20 in
For Cut-Out Height
22 1/2 in
Overall Height
24 in
Venturi Diameter
20 1/2 in
Overall Depth
19 1/2 in
Shaft Diameter
3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
24 in
For Cut-Out Length
22 1/2 in
Width
24"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Fan RPM
1,085
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
5,550 cfm
Sones @ 0.000-In. SP @ 5 Ft.
17.9
Mounting Position
Horizontal or Vertical
Weatherhood No.
3FKF2
Propeller Material
Steel
Frame Material
Steel
Motor RPM
1,725 RPM
Stock No.
3FKD8
Aluminum Wall Shutter No.
4C559
Assembled/Unassembled
Unassembled
Phase
3
Fiberglass Wall Shutter No.
5C214
Motorized Wall Galv. Shutter Stock No.
3C726
Bearing Type
Sealed Pillow Block
Hz
60 Hz
Number of Blades
5
Motor Insulation
Class B
Galvanized Wall Shutter No.
1C745
Max. BHP
0.6 hp
Drive Package Included
Yes
Includes
Drive Package
CFM @ 0.125-In. SP
4,919 cfm
Full Load Amps
2.3-2.2/1.1
Max. Inlet Temp.
104 Degrees F
CFM @ 0.250-In. SP
4,269 cfm
Intake Guard No.
1WBU2
Wall Collar Stock No.
3FKF3
Sones @ 0.250-In. SP @ 5 Ft.
16.7
Standards
AMCA, UL/cUL
Ventilation Type
Exhaust
Speed Controllable
No
Full Load Current
1.7 A
Assembled
Unassembled
Motor Horsepower
1/2 hp
Number of Shutters
0
Motor Speed
1,725 RPM
Includes Motor
Yes
Maximum Noise Level
17.9 sones
Exhaust Airflow @ 0.000 in SP
5,550 cfm
Noise Level @ 0.000 in SP @ 5 ft
17.9 sones
Blade Material
Steel
Exhaust Airflow @ 0.125 in SP
4,919 cfm
Includes Dehumidistat
No
Frequency
60 Hz
Mounting Orientation
Horizontal, Vertical
Fan Style
Panel
Maximum Airflow
5,550 cfm
Exhaust Airflow @ 0.250 in SP
4,269 cfm
Includes Grill
No
Frame Finish
Zinc Plated
Maximum Inlet Temperature
104 Degrees F
Number of Fans
1
Vent Design
Ductless
Nameplate Voltage
230/460V AC
Noise Level @ 0.125 in SP @ 5 ft
18 sones
Drive Type
Belt Drive
Blade Finish
Galvanized
Number of Speeds
1
Guard Type
None
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 20 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 5,550 cfm, For Cut-Out Height 22 1/2 in, For Cut-Out Width 22 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 5,550 cfm, Maximum Noise Level 17.9 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.