Shop DAYTON

Exhaust Fan with Drive Package, 20 in Blade Dia, 208-230/460V AC, 1/2 hp, 1,221 RPM

  • Mfr # 7AD25
  • Zoro # G2539083

product price: 
$
1,138.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
20 in
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Open Dripproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AD25
Zoro #
G2539083
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
20 in
Flange Width
24 in
Height
24 in
Dimension C
3 1/4 in
Width (In.)
24 in
Dimension E
16 1/4 in
Max. Depth
19 1/2 in
Flange Depth
1 in
Venturi Clearance Dia.
20 1/2 in
Bearing Size
3/4 in
Dimension F
20 1/2 in
Shaft Dia.
3/4 in
Dimension D
1 in
Dimension B
19 1/2 in
Venturi Depth
3 1/2 in
Dimension A
24 in
Blade Diameter
20 in
For Cut-Out Height
22 1/2 in
Overall Depth
19 1/2 in
For Cut-Out Width
22 1/2 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
20 1/2 in
Overall Width
24 in
Overall Height
24 in
Shaft Diameter
3/4 in
For Cut-Out Length
22 1/2 in
Width
24"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Fan RPM
1,221
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
4,587 cfm
Full Load Amps
2.3-2.2/1.1 A
Weatherhood No.
3FKF2
Assembled/Unassembled
Unassembled
Number of Blades
6
Fiberglass Wall Shutter No.
5C214
CFM @ 0.125-In. SP
4,277 cfm
Bearing Type
Sealed Pillow Block
Phase
3
Motor Insulation
Class B
Frame Material
Steel
Mounting Position
Horizontal or Vertical
Intake Guard No.
1WBU2
Drive Package Included
Yes
CFM @ 0.625-In. SP
1,456
Sones @ 0.000-In. SP @ 5 Ft.
20
Hz
60 Hz
CFM @ 0.250-In. SP
3,873 cfm
Includes
Drive Package
Motorized Wall Galv. Shutter Stock No.
3C726
Motor RPM
1,725 RPM
CFM @ 0.750-In. SP
1,064 cfm
CFM @ 0.500-In. SP
2,514 cfm
Max. Inlet Temp.
104 Degrees F
CFM @ 0.375-In. SP
3,333 cfm
Max. BHP
0.6 hp
Wall Collar Stock No.
3FKF3
Stock No.
3FKD7
Propeller Material
Steel
Galvanized Wall Shutter No.
1C745
Sones @ 0.250-In. SP @ 5 Ft.
20
Aluminum Wall Shutter No.
4C559
Standards
AMCA, UL/cUL
Includes Grill
No
Full Load Current
1.7 A
Mounting Orientation
Horizontal, Vertical
Motor Horsepower
1/2 hp
Number of Speeds
1
Nameplate Voltage
230/460V AC
Maximum Noise Level
19.7 sones
Exhaust Airflow @ 0.250 in SP
3,873 cfm
Assembled
Unassembled
Exhaust Airflow @ 0.375 in SP
3,333 cfm
Vent Design
Ductless
Maximum Airflow
4,587 cfm
Includes Dehumidistat
No
Guard Type
None
Fan Style
Panel
Noise Level @ 0.125 in SP @ 5 ft
20 sones
Number of Fans
1
Speed Controllable
No
Frame Finish
Zinc Plated
Exhaust Airflow @ 0.125 in SP
4,277 cfm
Exhaust Airflow @ 0.500 in SP
2,514 cfm
Blade Material
Steel
Motor Speed
1,725 RPM
Maximum Inlet Temperature
104 Degrees F
Frequency
60 Hz
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
4,587 cfm
Blade Finish
Galvanized
Ventilation Type
Exhaust
Number of Shutters
0
Noise Level @ 0.000 in SP @ 5 ft
19.7 sones
Drive Type
Belt Drive
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 20 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 4,587 cfm, For Cut-Out Height 22 1/2 in, For Cut-Out Width 22 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 4,587 cfm, Maximum Noise Level 19.7 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.