Shop DAYTON

Exhaust Fan with Drive Package, 24 in Blade Dia, 115/208-230V AC, 1/2 hp, 740 RPM

  • Mfr # 7M7W3
  • Zoro # G3336234

product price: 
$
949.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
24 in
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7M7W3
Zoro #
G3336234
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Shaft Dia.
3/4 in
Dimension F
24 3/8 in
Height
28 in
Dimension A
28 in
Venturi Depth
4 1/2 in
Bearing Size
3/4 in
Flange Depth
1 1/4 in
Width (In.)
28 in
Dimension C
4 3/8 in
Max. Depth
18 in
Flange Width
28 in
Dimension E
13 5/8 in
Venturi Clearance Dia.
24 3/8 in
Dimension B
18 in
Dimension D
1 1/4 in
For Cut-Out Height
26 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
26 1/2 in
Shaft Diameter
3/4 in
Venturi Diameter
24 1/2 in
Overall Height
28 in
Overall Width
28 in
Overall Depth
18 in
Blade Diameter
24 in
For Cut-Out Width
26 1/2 in
Width
28"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
740
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
6,950 cfm
Weatherhood No.
1WBV9
Max. Inlet Temp.
104 Degrees F
Motorized Wall Galv. Shutter Stock No.
3C327
Propeller Material
Galvanized Steel
Aluminum Wall Shutter No.
3C308
Assembled/Unassembled
Unassembled
Stock No.
1AHA1
Sones @ 0.000-In. SP @ 5 Ft.
14.7
Drive Package Included
Yes
Max. BHP
0.58 hp
Fiberglass Wall Shutter No.
5C215
CFM @ 0.125-In. SP
6,216 cfm
Frame Material
Steel
Intake Guard No.
1WBU3
Sones @ 0.250-In. SP @ 5 Ft.
12.2
Number of Blades
5
Motor Insulation
Class B
Motor RPM
1,750 RPM
Full Load Amps
8.0/4.0-4.0 A
Galvanized Wall Shutter No.
1C746
Mounting Position
Horizontal or Vertical
Wall Collar Stock No.
1WBV1
Bearing Type
Regreasable Cast Pillow Block
Includes
Drive Package
CFM @ 0.250-In. SP
4,806 cfm
Hz
60 Hz
Phase
1
Standards
AMCA, UL/cUL
Maximum Inlet Temperature
104 Degrees F
Number of Speeds
1
Motor Speed
1,725 RPM
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
6,216 cfm
Includes Motor
Yes
Maximum Airflow
6,950 cfm
Nameplate Voltage
115/208-230V AC
Frame Finish
Zinc Plated
Fan Style
Panel
Number of Shutters
0
Noise Level @ 0.000 in SP @ 5 ft
14.7 sones
Blade Material
Steel
Guard Type
None
Includes Dehumidistat
No
Blade Finish
Galvanized
Motor Horsepower
1/2 hp
Maximum Noise Level
14.7 sones
Drive Type
Belt Drive
Includes Grill
No
Vent Design
Ductless
Exhaust Airflow @ 0.250 in SP
4,806 cfm
Number of Fans
1
Full Load Current
8 A
Ventilation Type
Exhaust
Noise Level @ 0.125 in SP @ 5 ft
13 sones
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.000 in SP
6,950 cfm
Assembled
Unassembled
Speed Controllable
No
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 6,950 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 6,950 cfm, Maximum Noise Level 14.7 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.