Exhaust Fan with Drive Package, 36 in Blade Dia, 208-230/460V AC, 1 1/2 hp, 623 RPM

  • Mfr # 7M810
  • Zoro # G2556477
product price: 
$
1,668.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7M810
Zoro #
G2556477
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Dimension B
22 in
Dimension E
16 in
Venturi Clearance Dia.
36 3/8 in
Bearing Size
1 in
Width (In.)
40 in
Flange Depth
1 in
Height
40 in
Max. Depth
22 in
Venturi Depth
6 in
Dimension A
40 in
Dimension D
1 in
Dimension F
36 3/8 in
Shaft Dia.
1 in
Flange Width
40 in
Dimension C
6 in
Overall Width
40 in
Blade Diameter
36 in
Venturi Diameter
36 1/2 in
Overall Depth
22 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
38 1/2 in
For Cut-Out Height
38 1/2 in
For Cut-Out Length
38 1/2 in
Overall Height
40 in
Shaft Diameter
1 in
Width
40"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
623
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
17,973 cfm
Phase
3
Mounting Position
Horizontal or Vertical
CFM @ 0.125-In. SP
16,501 cfm
Max. Inlet Temp.
104 Degrees F
Motorized Wall Galv. Shutter Stock No.
3C729
Motor RPM
1,750 RPM
Sones @ 0.250-In. SP @ 5 Ft.
21
Full Load Amps
4.6-4.8/2.4 A
Intake Guard No.
1WBU5
CFM @ 0.375-In. SP
11,697 cfm
Aluminum Wall Shutter No.
3C310
Fiberglass Wall Shutter No.
5C217
Includes
Drive Package
Motor Insulation
Class F
Sones @ 0.000-In. SP @ 5 Ft.
22
Drive Package Included
Yes
Propeller Material
Galvanized Steel
Hz
60 Hz
Stock No.
1AHA3
Max. BHP
1.73 hp
Frame Material
Steel
Bearing Type
Regreasable Cast Pillow Block
Assembled/Unassembled
Unassembled
Galvanized Wall Shutter No.
4C521
Weatherhood No.
1WBW2
Number of Blades
5
Wall Collar Stock No.
1WBV3
CFM @ 0.250-In. SP
14,678 cfm
Standards
AMCA, UL/cUL
Vent Design
Ductless
Fan Style
Panel
Exhaust Airflow @ 0.375 in SP
11,697 cfm
Number of Shutters
0
Exhaust Airflow @ 0.250 in SP
14,678 cfm
Frame Finish
Zinc Plated
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Maximum Inlet Temperature
104 Degrees F
Motor Horsepower
1 1/2 hp
Number of Fans
1
Full Load Current
4.8 A
Includes Grill
No
Blade Material
Steel
Mounting Orientation
Horizontal, Vertical
Blade Finish
Galvanized
Number of Speeds
1
Motor Speed
1,750 RPM
Ventilation Type
Exhaust
Maximum Airflow
17,973 cfm
Includes Motor
Yes
Guard Type
None
Maximum Noise Level
22 sones
Exhaust Airflow @ 0.000 in SP
17,973 cfm
Assembled
Unassembled
Includes Dehumidistat
No
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.125 in SP
16,501 cfm
Speed Controllable
No
Frequency
60 Hz
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Drive Type
Belt Drive
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 17,973 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 17,973 cfm, Maximum Noise Level 22 sones

Ratings & reviews