Exhaust Fan with Drive Package, 30 in Blade Dia, 115/208-230V AC, 3/4 hp, 882 RPM

  • Mfr # 7CC95
  • Zoro # G3182234
product price: 
$
1,118.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CC95
Zoro #
G3182234
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Venturi Depth
5 1/2 in
Dimension E
16 1/4 in
Height
34 in
Dimension C
5 1/4 in
Venturi Clearance Dia.
30 3/8 in
Flange Depth
1 in
Dimension F
30 3/8 in
Dimension A
34 in
Bearing Size
3/4 in
Max. Depth
21 1/2 in
Dimension B
21 1/2 in
Flange Width
34 in
Width (In.)
34 in
Dimension D
1 in
Shaft Dia.
3/4 in
For Cut-Out Height
32 1/2 in
Shaft Diameter
3/4 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
32 1/2 in
Venturi Diameter
30 1/2 in
Overall Depth
21 1/2 in
Overall Height
34 in
For Cut-Out Width
32 1/2 in
Overall Width
34 in
Blade Diameter
30 in
Width
34"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
882
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
10,078 cfm
Mounting Position
Horizontal or Vertical
Intake Guard No.
1WBU4
Galvanized Wall Shutter No.
1C055
Motor Insulation
Class B
Sones @ 0.000-In. SP @ 5 Ft.
22
Wall Collar Stock No.
1WBV2
Includes
Drive Package
Frame Material
Steel
Motorized Wall Galv. Shutter Stock No.
3C728
Bearing Type
Regreasable Pillow Block
Motor RPM
1,725 RPM
Standards
AMCA, UL/cUL
Assembled/Unassembled
Unassembled
Hz
60 Hz
Number of Blades
6
Propeller Material
Galvanized Steel
Stock No.
1WDC1
Aluminum Wall Shutter No.
3C309
Full Load Amps
11.0/5.4-5.5 A
Max. Inlet Temp.
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
21
CFM @ 0.125-In. SP
9,342 cfm
Fiberglass Wall Shutter No.
5C216
Phase
1
Weatherhood No.
1WBW1
CFM @ 0.375-In. SP
7,424 cfm
Max. BHP
0.9 hp
CFM @ 0.250-In. SP
8,560 cfm
Drive Package Included
Yes
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Exhaust Airflow @ 0.375 in SP
7,424 cfm
Fan Style
Panel
Frequency
60 Hz
Frame Finish
Zinc Plated
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.000 in SP
10,078 cfm
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
8,560 cfm
Drive Type
Belt Drive
Assembled
Unassembled
Vent Design
Ductless
Includes Grill
No
Includes Dehumidistat
No
Speed Controllable
No
Number of Shutters
0
Nameplate Voltage
115/208-230V AC
Full Load Current
11 A
Ventilation Type
Exhaust
Blade Material
Steel
Includes Motor
Yes
Number of Speeds
1
Blade Finish
Galvanized
Number of Fans
1
Mounting Orientation
Horizontal, Vertical
Maximum Noise Level
22 sones
Guard Type
None
Maximum Airflow
10,078 cfm
Exhaust Airflow @ 0.125 in SP
9,342 cfm
Motor Speed
1,725 RPM
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 10,078 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 10,078 cfm, Maximum Noise Level 22 sones

Ratings & reviews