Exhaust Fan with Drive Package, 30 in Blade Dia, 208-230/460V AC, 1 hp, 968 RPM

  • Mfr # 7CC99

  • Zoro # G3045752


product price:  $1,289.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CC99
Zoro #
G3045752
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Flange Width
34 in
Flange Depth
1 in
Width (In.)
34 in
Dimension A
34 in
Venturi Depth
5 1/2 in
Dimension D
1 in
Dimension F
30 3/8 in
Venturi Clearance Dia.
30 3/8 in
Shaft Dia.
3/4 in
Height
34 in
Bearing Size
3/4 in
Max. Depth
21 1/2 in
Dimension B
21 1/2 in
Dimension E
16 1/4 in
Dimension C
5 1/4 in
For Cut-Out Length
32 1/2 in
Venturi Diameter
30 1/2 in
Manufacturer Warranty Length
1 yr
Blade Diameter
30 in
For Cut-Out Width
32 1/2 in
Overall Depth
21 1/2 in
Overall Height
34 in
Shaft Diameter
3/4 in
Overall Width
34 in
For Cut-Out Height
32 1/2 in
Width
34"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
968
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
11,061 cfm
Standards
AMCA, UL/cUL
Propeller Material
Galvanized Steel
Max. BHP
1.2 hp
Aluminum Wall Shutter No.
3C309
Bearing Type
Regreasable Pillow Block
Stock No.
1WDC1
Motor Insulation
Class F
CFM @ 0.500-In. SP
7,570 cfm
Max. Inlet Temp.
104 Degrees F
Mounting Position
Horizontal or Vertical
CFM @ 0.375-In. SP
8,847 cfm
Sones @ 0.250-In. SP @ 5 Ft.
26
Phase
3
Sones @ 0.000-In. SP @ 5 Ft.
26
Galvanized Wall Shutter No.
1C055
Frame Material
Steel
Weatherhood No.
1WBW1
Motor RPM
1,725 RPM
Intake Guard No.
1WBU4
Includes
Drive Package
Fiberglass Wall Shutter No.
5C216
Hz
60 Hz
Number of Blades
6
Full Load Amps
3.2-3.2/1.6
Drive Package Included
Yes
Wall Collar Stock No.
1WBV2
CFM @ 0.250-In. SP
9,736 cfm
Motorized Wall Galv. Shutter Stock No.
3C728
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
10,385 cfm
Frequency
60 Hz
Maximum Noise Level
26 sones
Vent Design
Ductless
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
11,061 cfm
Exhaust Airflow @ 0.375 in SP
8,847 cfm
Exhaust Airflow @ 0.125 in SP
10,385 cfm
Assembled
Unassembled
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Includes Dehumidistat
No
Includes Grill
No
Motor Speed
1,760 RPM
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.500 in SP
7,570 cfm
Number of Fans
1
Frame Finish
Zinc Plated
Blade Finish
Galvanized
Speed Controllable
No
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Number of Shutters
0
Nameplate Voltage
230/460V AC
Number of Speeds
1
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.250 in SP
9,736 cfm
Blade Material
Steel
Ventilation Type
Exhaust
Drive Type
Belt Drive
Fan Style
Panel
Full Load Current
3.2 A
Maximum Airflow
11,061 cfm
Motor Horsepower
1 hp
Guard Type
None
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 11,061 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 11,061 cfm, Maximum Noise Level 26 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.