Exhaust Fan with Drive Package, 30 in Blade Dia, 208-230/460V AC, 1/4 hp, 621 RPM

  • Mfr # 7CC87

  • Zoro # G3353393


product price:  $1,004.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
1/4 hp
Motor Enclosure
Totally Enclosed Nonventilated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CC87
Zoro #
G3353393
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension A
34 in
Dimension E
16 1/4 in
Venturi Depth
5 1/2 in
Dimension F
30 3/8 in
Dimension D
1 in
Height
34 in
Venturi Clearance Dia.
30 3/8 in
Flange Depth
1 in
Shaft Dia.
3/4 in
Width (In.)
34 in
Dimension B
21 1/2 in
Max. Depth
21 1/2 in
Flange Width
34 in
Dimension C
5 1/4 in
Bearing Size
3/4 in
For Cut-Out Width
32 1/2 in
Overall Depth
21 1/2 in
Shaft Diameter
3/4 in
For Cut-Out Length
32 1/2 in
Overall Width
34 in
Blade Diameter
30 in
Venturi Diameter
30 1/2 in
For Cut-Out Height
32 1/2 in
Manufacturer Warranty Length
1 yr
Overall Height
34 in
Width
34"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
1/4 hp
Motor Enclosure
Totally Enclosed Nonventilated
Motor Type
3-Phase
Fan RPM
621
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
7,096 cfm
Wall Collar Stock No.
1WBV2
Max. BHP
0.3 hp
Motorized Wall Galv. Shutter Stock No.
3C728
Motor RPM
1,725 RPM
Number of Blades
6
Drive Package Included
Yes
Galvanized Wall Shutter No.
1C055
Weatherhood No.
1WBW1
Stock No.
1WDC1
Full Load Amps
1.2-1.3/0.65
Phase
3
Assembled/Unassembled
Unassembled
Intake Guard No.
1WBU4
Propeller Material
Galvanized Steel
CFM @ 0.125-In. SP
6,015 cfm
Max. Inlet Temp.
104 Degrees F
Motor Insulation
Class B
Bearing Type
Regreasable Pillow Block
Standards
AMCA, UL/cUL
Mounting Position
Horizontal or Vertical
Sones @ 0.000-In. SP @ 5 Ft.
13.2
Fiberglass Wall Shutter No.
5C216
Hz
60 Hz
Aluminum Wall Shutter No.
3C309
Frame Material
Steel
Includes
Drive Package
Nameplate Voltage
230/460V AC
Guard Type
None
Blade Finish
Galvanized
Exhaust Airflow @ 0.125 in SP
6,015 cfm
Exhaust Airflow @ 0.000 in SP
7,069 cfm
Vent Design
Ductless
Number of Shutters
0
Full Load Current
1.3 A
Includes Motor
Yes
Includes Grill
No
Ventilation Type
Exhaust
Number of Fans
1
Maximum Noise Level
13.2 sones
Noise Level @ 0.125 in SP @ 5 ft
13 sones
Noise Level @ 0.000 in SP @ 5 ft
13.2 sones
Fan Style
Panel
Number of Speeds
1
Blade Material
Steel
Includes Dehumidistat
No
Maximum Airflow
7,096 cfm
Mounting Orientation
Horizontal, Vertical
Frame Finish
Zinc Plated
Maximum Inlet Temperature
104 Degrees F
Speed Controllable
No
Motor Speed
1,725 RPM
Assembled
Unassembled
Frequency
60 Hz
Drive Type
Belt Drive
Motor Horsepower
1/4 hp
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 7,069 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 7,096 cfm, Maximum Noise Level 13.2 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.