Exhaust Fan with Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp, 556 RPM

  • Mfr # 7CF05

  • Zoro # G3163404


product price:  $1,097.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CF05
Zoro #
G3163404
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Bearing Size
1 in
Dimension E
16 in
Dimension C
6 in
Venturi Clearance Dia.
36 3/8 in
Dimension A
40 in
Dimension D
1 in
Flange Depth
1 in
Shaft Dia.
1 in
Width (In.)
40 in
Max. Depth
22 in
Venturi Depth
6 in
Dimension F
36 3/8 in
Height
40 in
Flange Width
40 in
Dimension B
22 in
Blade Diameter
36 in
Overall Width
40 in
Shaft Diameter
1 in
For Cut-Out Length
38 1/2 in
Overall Depth
22 in
Venturi Diameter
36 1/2 in
Overall Height
40 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
38 1/2 in
For Cut-Out Width
38 1/2 in
Width
40"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
556
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
12,220 cfm
Number of Blades
6
Mounting Position
Horizontal or Vertical
Aluminum Wall Shutter No.
3C310
CFM @ 0.125-In. SP
10,328 cfm
Frame Material
Steel
Weatherhood No.
1WBW2
Motor RPM
1,725 RPM
Phase
1
Full Load Amps
8.0/4.0-4.0
Standards
AMCA, UL/cUL
Intake Guard No.
1WBU5
Galvanized Wall Shutter No.
4C521
Fiberglass Wall Shutter No.
5C217
Stock No.
1WDC2
Bearing Type
Regreasable Pillow Block
Max. BHP
0.6 hp
Wall Collar Stock No.
1WBV3
Assembled/Unassembled
Unassembled
Includes
Drive Package
Hz
60 Hz
Max. Inlet Temp.
104 Degrees F
Motorized Wall Galv. Shutter Stock No.
3C729
Drive Package Included
Yes
Motor Insulation
Class B
Sones @ 0.000-In. SP @ 5 Ft.
15.8
Propeller Material
Galvanized Steel
Ventilation Type
Exhaust
Drive Type
Belt Drive
Includes Motor
Yes
Full Load Current
8 A
Includes Grill
No
Noise Level @ 0.125 in SP @ 5 ft
15 sones
Motor Horsepower
1/2 hp
Guard Type
None
Assembled
Unassembled
Number of Fans
1
Speed Controllable
No
Blade Finish
Galvanized
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
12,220 cfm
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.125 in SP
10,328 cfm
Motor Speed
1,725 RPM
Maximum Airflow
12,220 cfm
Maximum Noise Level
15.8 sones
Vent Design
Ductless
Maximum Inlet Temperature
104 Degrees F
Number of Speeds
1
Mounting Orientation
Horizontal, Vertical
Frame Finish
Zinc Plated
Number of Shutters
0
Includes Dehumidistat
No
Fan Style
Panel
Noise Level @ 0.000 in SP @ 5 ft
15.8 sones
Blade Material
Steel
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 12,220 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 12,220 cfm, Maximum Noise Level 15.8 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.