Shop DAYTON

Exhaust Fan with Drive Package, 24 in Blade Dia, 208-230/460V AC, 1/3 hp, 1,012 RPM

  • Mfr # 7CC78
  • Zoro # G2557317

product price: 
$
835.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
24 in
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1/3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CC78
Zoro #
G2557317
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Max. Depth
18 in
Dimension F
24 3/8 in
Bearing Size
3/4 in
Dimension E
13 5/8 in
Shaft Dia.
3/4 in
Dimension A
28 in
Venturi Clearance Dia.
24 3/8 in
Dimension D
1 in
Height
28 in
Venturi Depth
4 1/2 in
Flange Depth
1 in
Flange Width
28 in
Dimension C
4 3/8 in
Width (In.)
28 in
Dimension B
18 in
For Cut-Out Height
26 1/2 in
Overall Width
28 in
For Cut-Out Length
26 1/2 in
Blade Diameter
24 in
Venturi Diameter
24 1/2 in
Overall Depth
18 in
For Cut-Out Width
26 1/2 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
3/4 in
Overall Height
28 in
Width
28"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1/3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
1,012
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
5,292 cfm
Bearing Type
Sealed Pillow Block
Assembled/Unassembled
Unassembled
CFM @ 0.250-In. SP
4,207 cfm
CFM @ 0.125-In. SP
4,830 cfm
Motor RPM
1,725 RPM
Max. BHP
0.39 hp
Full Load Amps
1.6-1.8/.9 A
Motor Insulation
Class B
Stock No.
1WDB9
Hz
60 Hz
Sones @ 0.000-In. SP @ 5 Ft.
21
Drive Package Included
Yes
Propeller Material
Galvanized Steel
Wall Collar Stock No.
1WBV1
Includes
Drive Package
Intake Guard No.
1WBU3
Fiberglass Wall Shutter No.
5C215
Frame Material
Steel
Mounting Position
Horizontal or Vertical
Aluminum Wall Shutter No.
3C308
Number of Blades
6
Galvanized Wall Shutter No.
1C746
Weatherhood No.
1WBV9
Sones @ 0.250-In. SP @ 5 Ft.
19.9
Phase
3
Motorized Wall Galv. Shutter Stock No.
3C727
Max. Inlet Temp.
104 Degrees F
Standards
AMCA, UL/cUL
Speed Controllable
No
Number of Fans
1
Maximum Airflow
5,292 cfm
Noise Level @ 0.125 in SP @ 5 ft
20 sones
Vent Design
Ductless
Blade Finish
Galvanized
Motor Horsepower
1/3 hp
Assembled
Unassembled
Exhaust Airflow @ 0.000 in SP
5,292 cfm
Number of Speeds
1
Frequency
60 Hz
Maximum Noise Level
21 sones
Mounting Orientation
Horizontal, Vertical
Motor Speed
1,725 RPM
Number of Shutters
0
Exhaust Airflow @ 0.250 in SP
4,207 cfm
Ventilation Type
Exhaust
Includes Motor
Yes
Frame Finish
Zinc Plated
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Full Load Current
1.8 A
Guard Type
None
Maximum Inlet Temperature
104 Degrees F
Drive Type
Belt Drive
Nameplate Voltage
230/460V AC
Exhaust Airflow @ 0.125 in SP
4,830 cfm
Fan Style
Panel
Includes Dehumidistat
No
Includes Grill
No
Blade Material
Steel
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 5,292 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 5,292 cfm, Maximum Noise Level 21 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.