Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Vent, 16 In

  • Mfr # 4YC48

  • Zoro # G1254741


product price: $1,042.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Propeller Dia.
16 in
Voltage
115
Motor HP
1/6 hp
CFM @ 0.000-In. SP
1999
Dimension B
35 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YC48
Zoro #
G1254741
UPC #
190735337493
Country of Origin
United States

Dimensions

Propeller Dia.
16 in
Dimension B
35 1/4 in
Base Width
26 in
Overall Height
19 in
Base Length
26 in
Overall Dia.
35 1/4 in
Dimension D
6 1/4 in
Dimension A
26 in
Shaft Dia. Propeller End
1/2 in
Base Height
1 3/4 in
Dimension C
17 1/4 in
Recommended Damper Size
19 in x 19 in
Overall Width
35 1/4 in
Overall Length
35 1/4 in
Damper Size
19 x 19 in
Cutout Size
21.5 in L x 21.5 in W
Blade Diameter
16 in
Cutout Length
21.5 in
Overall Diameter
35.3 in
Propeller Shaft Diameter
1/2 in
Housing Length
35.3 in
Housing Width
35.3 in

Details

Item
Axial Downblast Roof Exhaust Fan
Voltage
115
Motor HP
1/6 hp
CFM @ 0.000-In. SP
1999
Recommended Damper Stock No.
4HX66
Requires
Roof Curb for New Installation
Max. Operating Amps
2.0
Phase
1
CFM @ 0.375-In. SP
904
Max. Inlet Temp.
120 Degrees F
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Includes
NEMA 1 Junction Box
Mounting Location
Roof
Recommended 8 In. Fixed Curb Item No.
4HX40
Max. BHP
0.14 hp
Hz
60
Max. Operating Watts
230 W
RPM
1140
Housing Material
Aluminum
Propeller Material
Aluminum
Sones @ 0.125-In. SP @ 5 Ft.
9.0
CFM @ 0.125-In. SP
1764
Standards
AMCA Sound and Air, UL/cUL 705
Speed Controllable
Yes
CFM @ 0.500-In. SP
682
Recommended 12 In. Fixed Curb Item No.
2RB77
Adj. 6 3/8"H Roof Curb Stock No.
4c454
CFM @ 0.250-In. SP
1418
Base Top to Shroud
6 1/4 in
Sones @ 0.250-In. SP @ 5 Ft.
8.4
Speed Control
48C172
Application
Industrial and Commercial Applications
Features
Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
Current
2.2 A
Airflow @ 0.000 in SP
1,999 cfm
Number of Speeds
1
Blade Design
Swept Steeply Pitched
Blade Material
Aluminum
Safety Features
Birdscreen
Exhaust Airflow @ 0.000 in SP
1,999 cfm
Exhaust Airflow @ 0.375 in SP
904 cfm
Motor Horsepower
1/6 hp
Maximum Inlet Air Temperature
120 Degrees F
For High-Static Pressure Applications
No
Includes Motor
Yes
Sound Level
10.5 sones @ 0.000 in SP and 5 ft, 11.6 sones @ 0.500 in SP and 5 ft, 12.2 sones @ 0.375 in SP and 5 ft, 8.4 sones @ 0.250 in SP and 5 ft, 9.0 sones @ 0.125 in SP and 5 ft
Housing Material Fabrication
Spun
Motor Enclosure
Open Air Over
Base Shape
Square
Includes Drive Package
Yes
Maximum Fan Speed
1,140 RPM
High-Efficiency Motor
No
Exhaust Airflow @ 0.250 in SP
1,418 cfm
Compatible Curb Manufacturer Part Number
2RB77, 2ZV83, 3C437, 4C454, 4HX40, 4HX48
Exhaust Airflow @ 0.500 in SP
682 cfm
Assembly
Assembled
Number of Blades
4
Compatible Speed Control
48C172
Drive Type
Direct Drive
Nameplate Voltage
115V AC
Motor Location
In Airstream
Brake Horsepower
7/50 hp
Mount Type
Roof Curb
Electrical Connection
Power Cord
For Air Type
Clean Air
Supply Airflow @ 0.000 in SP
1,999 cfm
Maximum Static Pressure
1/2 in wc
Exhaust Airflow @ 0.125 in SP
1,764 cfm
Power Consumption
230 W
Frequency
60 Hz

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 16 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 1,999 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Air Over, Motor Horsepower 1/6 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 1,999 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.