Shop DAYTON

Alu 35.3"L, 19"H, 35.3"W, Roof Fan w.Motor

  • Mfr # 4YC49

  • Zoro # G1077097


product price:  $1,157.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Propeller Dia.
16 in
Voltage
115
Motor HP
1/2 hp
CFM @ 0.625-In. SP
2112
Recommended 12 In. Fixed Curb Item No.
2RB77
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4YC49
Zoro #
G1077097
UPC #
190735337509
Country of Origin
United States

Dimensions

Propeller Dia.
16 in
Base Height
1 3/4 in
Shaft Dia. Propeller End
1/2 in
Dimension D
6 1/4 in
Dimension C
17 1/4 in
Base Length
26 in
Dimension A
26 in
Recommended Damper Size
19 in x 19 in
Dimension B
35 1/4 in
Base Width
26 in
Overall Height
19 in
Overall Dia.
35 1/4 in
Overall Width
35 1/4 in
Overall Length
35 1/4 in
Damper Size
19 x 19 in
Overall Diameter
35.3 in
Blade Diameter
16 in
Housing Width
35.3 in
Propeller Shaft Diameter
1/2 in
Cutout Length
21.5 in
Housing Length
35.3 in
Cutout Size
21.5 in L x 21.5 in W

Details

Item
Axial Downblast Roof Exhaust Fan
Voltage
115
Motor HP
1/2 hp
CFM @ 0.625-In. SP
2112
Recommended 12 In. Fixed Curb Item No.
2RB77
Hz
60
Housing Material
Aluminum
CFM @ 0.125-In. SP
2928
Sones @ 0.250-In. SP @ 5 Ft.
16.1
Speed Control
48C172
Max. Operating Amps
5.0
CFM @ 0.875-In. SP
1398
Recommended 8 In. Fixed Curb Item No.
4HX40
Standards
AMCA Sound and Air, UL/cUL 705
Max. Inlet Temp.
120 Degrees F
RPM
1750
Includes
NEMA 1 Junction Box
Mounting Location
Roof
CFM @ 1.250-In. SP
934
Sones @ 0.125-In. SP @ 5 Ft.
17.1
CFM @ 0.375-In. SP
2590
Phase
1
Speed Controllable
Yes
CFM @ 0.250-In. SP
2771
Max. Operating Watts
480 W
CFM @ 0.500-In. SP
2339
Max. BHP
0.48 hp
CFM @ 0.000-In. SP
3068
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Propeller Material
Aluminum
Requires
Roof Curb for New Installation
CFM @ 1.000-In. SP
1257
Recommended Damper Stock No.
4HX66
Base Top to Shroud
6 1/4 in
Adj. 6 3/8"H Roof Curb Stock No.
4c454
CFM @ 0.750-In. SP
1686
Features
Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
Application
Industrial and Commercial Applications
Motor Location
In Airstream
Electrical Connection
Power Cord
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
2,771 cfm
Blade Design
Swept Steeply Pitched
Brake Horsepower
12/25 hp
Housing Material Fabrication
Spun
Safety Features
Birdscreen
Maximum Inlet Air Temperature
120 Degrees F
Exhaust Airflow @ 0.125 in SP
2,928 cfm
Base Shape
Square
Blade Material
Aluminum
Nameplate Voltage
115/230V AC
Assembly
Assembled
Power Consumption
480 W
Includes Motor
Yes
Number of Blades
4
Supply Airflow @ 0.000 in SP
3,068 cfm
Maximum Static Pressure
1 1/4 in wc
Compatible Speed Control
48C172
Mount Type
Roof Curb
Compatible Curb Manufacturer Part Number
2RB77, 2ZV83, 3C437, 4C454, 4HX40, 4HX48
Exhaust Airflow @ 0.500 in SP
2,339 cfm
For High-Static Pressure Applications
No
Motor Enclosure
Open Dripproof
Motor Horsepower
1/2 hp
Sound Level
15.2 sones @ 0.625 in SP and 5 ft, 15.5 sones @ 0.500 in SP and 5 ft, 15.7 sones @ 0.375 in SP and 5 ft, 16.1 sones @ 0.250 in SP and 5 ft, 17.1 sones @ 0.125 in SP and 5 ft, 17.1 sones @ 1.250 in SP and 5 ft, 17.9 sones @ 0.000 in SP and 5 ft, 21.0 sones @ 1.000 in SP and 5 ft, 24.0 sones @ 0.875 in SP and 5 ft, 25.0 sones @ 0.750 in SP and 5 ft
Exhaust Airflow @ 0.375 in SP
2,590 cfm
Airflow @ 0.000 in SP
3,068 cfm
Current
6.0/3.0 A
Drive Type
Direct Drive
Exhaust Airflow @ 0.000 in SP
3,068 cfm
Maximum Fan Speed
1,750 RPM
Number of Speeds
1
High-Efficiency Motor
No
For Air Type
Clean Air
Includes Drive Package
Yes

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 16 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 3,068 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 3,068 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.