Alu 42"L, 19.3"H, 42"W, Roof Fan w.Motor

  • Mfr # 4YC52

  • Zoro # G3261404


product price:  $1,709.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Propeller Dia.
20 in
Voltage
115/230
Motor HP
1/2 hp
Recommended 12 In. Fixed Curb Item No.
2RB80
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4YC52
Zoro #
G3261404
UPC #
190735337530
Country of Origin
United States

Dimensions

Propeller Dia.
20 in
Dimension D
6 1/4 in
Dimension A
34 in
Shaft Dia. Propeller End
5/8 in
Dimension C
17 1/2 in
Base Height
1 3/4 in
Overall Height
19 1/4 in
Recommended Damper Size
27 in x 27 in
Base Length
34 in
Base Width
34 in
Overall Dia.
42 in
Dimension B
42 in
Overall Width
42 in
Overall Length
42 in
Damper Size
27 x 27 in
Overall Diameter
42 in
Propeller Shaft Diameter
5/8 in
Housing Length
42 in
Housing Width
42 in
Cutout Size
29.5 in L x 29.5 in W
Cutout Length
29.5 in
Blade Diameter
20 in

Details

Item
Axial Downblast Roof Exhaust Fan
Voltage
115/230
Motor HP
1/2 hp
Recommended 12 In. Fixed Curb Item No.
2RB80
Phase
1
Housing Material
Aluminum
Propeller Material
Aluminum
CFM @ 0.375-In. SP
2301
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Max. Operating Amps
5.4/2.7
Max. Operating Watts
495 W
Sones @ 0.250-In. SP @ 5 Ft.
11.7
RPM
1140
CFM @ 0.000-In. SP
3871
Mounting Location
Roof
Speed Controllable
Yes
Hz
60
CFM @ 0.500-In. SP
1925
CFM @ 0.625-In. SP
1313
Includes
NEMA 1 Junction Box
Recommended 8 In. Fixed Curb Item No.
4HX42
Base Top to Shroud
6 1/4 in
Standards
AMCA Sound and Air, UL/cUL 705
Max. BHP
0.38 hp
Sones @ 0.125-In. SP @ 5 Ft.
10.8
Recommended Damper Stock No.
4HX68
Adj. 6 3/8"H Roof Curb Stock No.
4c455
Speed Control
48C172
CFM @ 0.250-In. SP
3100
Max. Inlet Temp.
120 Degrees F
Requires
Roof Curb for New Installation
CFM @ 0.125-In. SP
3531
Features
Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
Application
Industrial and Commercial Applications
For Air Type
Clean Air
Airflow @ 0.000 in SP
3,871 cfm
Exhaust Airflow @ 0.125 in SP
3,531 cfm
Exhaust Airflow @ 0.375 in SP
2,301 cfm
Nameplate Voltage
115/230V AC
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
120 Degrees F
Motor Enclosure
Open Air Over
Maximum Static Pressure
5/8 in wc
Exhaust Airflow @ 0.000 in SP
3,871 cfm
Sound Level
10.8 sones @ 0.125 in SP and 5 ft, 11.3 sones @ 0.000 in SP and 5 ft, 11.7 sones @ 0.250 in SP and 5 ft, 13.7 sones @ 0.375 in SP and 5 ft, 15.7 sones @ 0.625 in SP and 5 ft, 16.8 sones @ 0.500 in SP and 5 ft
Maximum Fan Speed
1,140 RPM
Number of Speeds
1
Brake Horsepower
19/50 hp
Base Shape
Square
High-Efficiency Motor
No
Electrical Connection
Power Cord
Frequency
60 Hz
Blade Design
Swept Steeply Pitched
Motor Location
In Airstream
Motor Horsepower
1/2 hp
Housing Material Fabrication
Spun
Compatible Speed Control
48C172
Mount Type
Roof Curb
Compatible Curb Manufacturer Part Number
2RB80, 2ZV84, 3C438, 4C455, 4HX42, 4HX50
Exhaust Airflow @ 0.500 in SP
1,925 cfm
Exhaust Airflow @ 0.250 in SP
3,100 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Safety Features
Birdscreen
Assembly
Assembled
Number of Blades
4
Includes Motor
Yes
Current
5.4/2.7 A
Supply Airflow @ 0.000 in SP
3,871 cfm
Power Consumption
495 W
Includes Drive Package
Yes

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 20 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 3,871 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 5/8 in wc, Motor Enclosure Open Air Over, Motor Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 3,871 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.