Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Vent, 24 In

  • Mfr # 4YU89

  • Zoro # G0375453


product price: $1,712.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Package With Motor Included
No
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Base Size - Roof Ventilators
34 in x 34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YU89
Zoro #
G0375453
UPC #
190735339282
Country of Origin
United States

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
34 in x 34 in
Dimension D
4 3/4 in
Overall Dia. (In.)
42 1/4 in
Dimension C
29 in
Overall Height (In.)
30 3/4 in
Dimension B
42 1/4 in
Dimension D (In.)
4-3/4
Dimension B (In.)
42-1/4
Dimension A
34 in
Dimension A (In.)
34
Recommended Damper Size (In.)
27 x 27
Dimension C (In.)
29
Base Height (In.)
1 3/4 in
Shaft Dia. Sheave End (In.)
1 in
Propeller Dia. (In.)
24
Shaft Dia. Propeller End (In.)
1 in
Base Width (In.)
34
Overall Length
42 1/4 in
Overall Width
42 1/4 in
Overall Height
30 3/4 in
Propeller Shaft Diameter
1 in
Damper Size
27 x 27 in
Cutout Size
29.5 in L x 29.5 in W
Base Width
34 in
Overall Diameter
42 1/4 in
Base Height
1 3/4 in
Cutout Length
29.5 in
Blade Diameter
24 in
Base Length
34 in
Housing Width
42.3 in
Housing Length
42.3 in

Details

Item
Axial Downblast Roof Exhaust Fans
Item - Roof Ventilators
Exhaust Ventilator
Drive Package With Motor Included
No
Drive Type - Roof Ventilators
Belt Drive
Recommended Damper Stock No.
4HX68
Bearing Type
Regreasable Pillow Block
Max. Inlet Temp. (Deg. F)
120 Degrees F
Speed Controllable
No
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Mounting Location
Roof
Type
Axial Downblast Less Drive Package
Application
Industrial and Commercial Applications
Adj. 6 3/8"H Roof Curb Stock No.
4c455
Recommended 12 In. Fixed Curb Item No.
2RB80
Housing Material
Aluminum
Agency Compliance
UL 705
Recommended 8 In. Fixed Curb Item No.
4HX42
Includes
NEMA 1 Junction Box
Requires
Roof curb for new installations
Motor HP Range
1/4 to 1
RPM Range
601 to 954
Propeller Material
Steel
Features
Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
Standards
AMCA Air Rated, UL/cUL 705
Maximum Fan Speed
954 RPM
Maximum Motor Speed
954 RPM
Maximum Static Pressure
3/4 in wc
Maximum Motor Horsepower
1 hp
Mount Type
Roof Curb
Minimum Motor Speed
601 RPM
Resistance Properties
Weather Resistant
Brake Horsepower
13/50 hp, 7/20 hp, 13/25 hp, 79/100 hp, 1 1/20 hp
Maximum Inlet Air Temperature
120 Degrees F
Compatible Speed Control
No
Includes Drive Package
No
Minimum Airflow
1,352 cfm
Motor Location
In Airstream
Compatible Curb Manufacturer Part Number
2RB80, 2ZV84, 3C438, 4C455, 4HX42, 4HX50
Minimum Motor Horsepower
1/4 hp
Number of Blades
5
Maximum Airflow
5,320 cfm
Includes Motor
No
Base Shape
Square
Blade Material
Steel
Housing Material Fabrication
Spun
For Air Type
Clean Air
Safety Features
Birdscreen, Windband
For High-Static Pressure Applications
No
Blade Design
Swept Steeply Pitched
Assembly
Unassembled
Electrical Connection
Power Cord

Description

Axial Downblast Roof Exhaust Fans, Assembly Unassembled, Mounting Location Roof, Blade Diameter 24 in, Base Diameter Not Applicable, Base Length 34 in, Base Shape Square, Base Width 34 in, Maximum Airflow 5,320 cfm, Minimum Airflow 1,352 cfm, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 1/4 hp, Minimum Motor Speed 601 RPM, Maximum Motor Speed 954 RPM, Maximum Static Pressure 3/4 in wc, Drive Type Not Applicable, For High-Static Pressure Applications No, For Air Type Clean Air

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.