Zoro Homepage

Exhaust Vent, 24 In

  • Mfr # 4YY23

  • Zoro # G1815624


product price: $1,427.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
No
Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YY23
Zoro #
G1815624
UPC #
190735339558
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
Dimension A
36 3/8 in
Base Height (In.)
1 3/4 in
Dimension D
26 in
Shaft Dia. Propeller End (In.)
3/4 in
Dimension E (In.)
31-1/8
Dimension D (In.)
26
Shaft Dia. Sheave End (In.)
3/4 in
Dimension B
28 3/8 in
Dimension B (In.)
28-3/8
Dimension C (In.)
16
Dimension A (In.)
36-3/8
Dimension C
16 in
Base Width (In.)
36-3/8
Dimension E
31 1/8 in
Base Length (In.)
36-3/8
Overall Dia. (In.)
34 in
Overall Height (In.)
26 in
Overall Width
36 3/8 in
Overall Height
26 in
Base Width
36 3/8 in
Blade Diameter
24 in
Housing Width
31.1 in
Overall Diameter
34 in
Damper Size
31.125 x 31.125 in
Base Height
1 3/4 in
Overall Depth
36 3/8 in
Base Length
36 3/8 in
Propeller Shaft Diameter
3/4 in
Housing Length
31.1 in

Description

Axial Upblast Roof Exhaust Fan, Assembly Unassembled, Drive Type Belt Drive, Blade Diameter 24 in, Base Diameter Not Applicable, Base Length 36 3/8 in, Base Width 36 3/8 in, Base Shape Square, Maximum Airflow 7,766 cfm, Minimum Airflow 4,912 cfm, Maximum Motor Horsepower 3/4 hp, Minimum Motor Horsepower 1/3 hp, Maximum Motor Speed 925 RPM, Minimum Motor Speed 525 RPM, Maximum Static Pressure 1/4 in wc, For High-Static Pressure Applications No, For Air Type Clean Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.