Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Vent, 24 In

  • Mfr # 7A897

  • Zoro # G3159387


product price: $1,799.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A897
Zoro #
G3159387
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
Dimension D
26 in
Dimension A (In.)
36-3/8
Base Height (In.)
1.75 in
Overall Height (In.)
26 in
Dimension E
31 1/8 in
Overall Dia. (In.)
34 in
Dimension C
16 in
Base Width (In.)
36-3/8
Shaft Dia. Sheave End (In.)
0.75 in
Dimension B
28 3/8 in
Dimension A
36 3/8 in
Dimension E (In.)
31 1/8
Base Square Size - Roof Ventilators
36-3/8" x 36-3/8"
Dimension B (In.)
28-3/8
Dimension C (In.)
16
Dimension D (In.)
26
Base Length (In.)
36-3/8
Shaft Dia. Propeller End (In.)
0.75 in
Overall Width
36 3/8 in
Propeller Shaft Diameter
3/4 in
Blade Diameter
24 in
Overall Height
26 in
Base Width
36 3/8 in
Base Height
1 3/4 in
Housing Width
31.1 in
Overall Diameter
31 1/8 in
Housing Length
31.1 in
Overall Depth
36 3/8 in
Base Length
36 3/8 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/220V AC/440V AC
Phase
3
Motor HP
0.75 hp
CFM @ 0.000-In. SP
7766
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Agency Compliance
UL/cUL 705 Listed
Assembled/Unassembled
Unassembled
Type
Axial Upblast
Max. Inlet Temp. (Deg. F)
120 Degrees F
Drive Type
Belt Drive
Fan RPM
924
Motor HP Range
1/4 to 3/4
Propeller Material
Steel
Item
Axial Upblast Roof Exhaust Fan
Sones @ 0.125-In. SP @ 5 Ft.
21 sones
Housing Material
Steel
CFM @ 0.125-In. SP
7078
RPM Range
525 to 925
Stock No.
4YY23
CFM Range
4412 to 7766
Sones @ 0.250-In. SP @ 5 Ft.
19.9 sones
Max. BHP
0.9 hp
Speed Controllable
No
Motor Hz
60
Adj. 6 3/8"H Roof Curb Stock No.
4c455
Bearing Type
Sealed Pillow Block
Requires
Roof Curb for New Installations
CFM @ 0.250-In. SP
6127
Drive Package Included
Yes
Recommended 12 In. Fixed Curb Item No.
3AZH9
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Motor Voltage
208/220/440
Mounting Location
Roof
Motor Enclosure
Totally Enclosed Fan Cooled
Resistance Properties
Weather Resistant
Brake Horsepower
9/10 hp
Exhaust Airflow @ 0.000 in SP
7,766 cfm
Exhaust Airflow @ 0.250 in SP
6,127 cfm
Maximum Fan Speed
924 RPM
Mount Type
Roof Curb
Exhaust Airflow @ 0.100 in SP
7,766 cfm
Assembly
Unassembled
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
7,078 cfm
Compatible Curb Manufacturer Part Number
2ZV84, 3AZH9, 4C455
Nameplate Voltage
208-230/460V AC
Housing Finish
Galvanized
Motor Speed
925 RPM
For High-Static Pressure Applications
No
Safety Features
Reinforced Windband
Maximum Inlet Air Temperature
120 Degrees F
Includes
Drive Package
Airflow @ 0.000 in SP
7,766 cfm
Blade Material
Steel
Frequency
60 Hz
Electrical Connection
Power Cord
Includes Motor
Yes
Spark Resistant Construction Type
A
Number of Speeds
1
Standards
AMCA Sound and Air, UL/cUL 705
High-Efficiency Motor
No
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Current
2.8-2.9/1.45 A
Number of Blades
5
Sound Level
19.9 sones @ 0.250 in SP and 5 ft, 21.0 sones @ 0.125 in SP and 5 ft, 22.0 sones @ 0.000 in SP and 5 ft
For Air Type
Clean Air
Motor Horsepower
3/4 hp
Maximum Static Pressure
1/4 in wc
Base Shape
Square
Blade Design
Swept Steeply Pitched
Features
Lifting Lugs are Provided

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 36 3/8 in, Base Width 36 3/8 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 24 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.