Zoro Homepage

Exhaust Vent, 36 In

  • Mfr # 7A861

  • Zoro # G2678365


product price: $2,342.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A861
Zoro #
G2678365
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
Base Height (In.)
1.75 in
Dimension B
38 1/2 in
Base Width (In.)
44-3/4
Dimension E
43 1/2 in
Dimension D (In.)
33
Dimension A
44 3/4 in
Base Length (In.)
44-3/4
Shaft Dia. Propeller End (In.)
1 in
Dimension D
33 in
Base Square Size - Roof Ventilators
44-3/4" x 44-3/4"
Dimension C (In.)
17-1/2
Dimension E (In.)
43-1/2
Shaft Dia. Sheave End (In.)
1 in
Dimension A (In.)
44-3/4
Dimension B (In.)
38-1/2
Overall Height (In.)
33 in
Dimension C
17 1/2 in
Overall Dia. (In.)
46 in
Housing Length
43.5 in
Propeller Shaft Diameter
1 in
Blade Diameter
36 in
Overall Diameter
43 1/2 in
Overall Width
44 3/4 in
Base Width
44 3/4 in
Base Height
1 3/4 in
Base Length
44 3/4 in
Housing Width
43.5 in
Overall Height
33 in
Overall Depth
44 3/4 in

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.