Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Vent, 36 In

  • Mfr # 7A875

  • Zoro # G1071393


product price: $2,244.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7A875
Zoro #
G1071393
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
Dimension D (In.)
33
Dimension E
43 1/2 in
Overall Height (In.)
33 in
Dimension E (In.)
43 1/2
Shaft Dia. Propeller End (In.)
1 in
Dimension B
38 1/2 in
Dimension C (In.)
17-1/2
Base Length (In.)
44-3/4
Base Height (In.)
1.75 in
Base Width (In.)
44-3/4
Dimension D
33 in
Dimension B (In.)
38-1/2
Overall Dia. (In.)
46 in
Shaft Dia. Sheave End (In.)
1 in
Dimension C
17 1/2 in
Base Square Size - Roof Ventilators
44-3/4" x 44-3/4"
Dimension A (In.)
44-3/4
Dimension A
44 3/4 in
Base Length
44 3/4 in
Overall Diameter
43 1/2 in
Blade Diameter
36 in
Housing Length
43.5 in
Overall Height
33 in
Housing Width
43.5 in
Overall Width
44 3/4 in
Propeller Shaft Diameter
1 in
Base Width
44 3/4 in
Overall Depth
44 3/4 in
Base Height
1 3/4 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/220V AC/440V AC
Phase
3
Motor HP
0.75 hp
CFM @ 0.000-In. SP
13,858
Assembled/Unassembled
Unassembled
Motor Voltage
208/220/440
Speed Controllable
No
Fan RPM
497
Recommended 12 In. Fixed Curb Item No.
3AZJ3
Sones @ 0.125-In. SP @ 5 Ft.
16.2 sones
Motor Hz
60
Stock No.
4YY25
Drive Type
Belt Drive
CFM @ 0.125-In. SP
11,600
Adj. 6 3/8"H Roof Curb Stock No.
3c597
Item
Axial Upblast Roof Exhaust Fan
RPM Range
357 to 689
Max. BHP
0.9 hp
Drive Package Included
Yes
Agency Compliance
UL/cUL 705 Listed
Motor HP Range
1/2 to 2
Max. Inlet Temp. (Deg. F)
120 Degrees F
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Requires
Roof Curb for New Installations
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Propeller Material
Steel
Bearing Type
Regreasable Pillow Block
CFM Range
9954 to 19,211
Mounting Location
Roof
Housing Material
Steel
Type
Axial Upblast
Exhaust Airflow @ 0.125 in SP
11,600 cfm
Blade Design
Swept Steeply Pitched
Frequency
60 Hz
Electrical Connection
Power Cord
Current
2.8-2.9/1.45 A
Nameplate Voltage
208-230/460V AC
Mount Type
Roof Curb
Spark Resistant Construction Type
A
Includes Drive Package
Yes
Compatible Curb Manufacturer Part Number
2ZV85, 3AZJ3, 3C597
Resistance Properties
Weather Resistant
Blade Material
Steel
Airflow @ 0.000 in SP
13,858 cfm
For High-Static Pressure Applications
No
Number of Blades
5
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Assembly
Unassembled
Base Shape
Square
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Static Pressure
1/8 in wc
Number of Speeds
1
Housing Finish
Galvanized
Brake Horsepower
9/10 hp
Includes
Drive Package
Safety Features
Reinforced Windband
Motor Speed
689 RPM
Maximum Fan Speed
497 RPM
For Air Type
Clean Air
Exhaust Airflow @ 0.100 in SP
13,858 cfm
Sound Level
16.2 sones @ 0.125 in SP and 5 ft, 17.3 sones @ 0.000 in SP and 5 ft
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.000 in SP
13,858 cfm
High-Efficiency Motor
No
Motor Enclosure
Totally Enclosed Fan Cooled
Includes Motor
Yes
Features
Lifting Lugs are Provided
Maximum Inlet Air Temperature
120 Degrees F

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.