Zoro Homepage

Exhaust Vent, 54 In

  • Mfr # 7A901

  • Zoro # G0403812


product price: $5,807.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Blade Dia.
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A901
Zoro #
G0403812
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Blade Dia.
54 in
Base Height (In.)
1.75 in
Dimension B (In.)
61 1/4
Base Length (In.)
66-1/2
Shaft Dia. Propeller End (In.)
1.25 in
Shaft Dia. Sheave End (In.)
1.25 in
Dimension A (In.)
66 1/2
Dimension C
28 in
Dimension B
61 1/4 in
Dimension E
62 5/8 in
Overall Dia. (In.)
66.5 in
Dimension A
66 1/2 in
Dimension E (In.)
62 5/8
Overall Height (In.)
45 in
Base Width (In.)
66-1/2
Dimension D (In.)
45
Dimension D
45 in
Dimension C (In.)
28
Base Square Size - Roof Ventilators
66-1/2" x 66-1/2"
Base Length
66 1/2 in
Base Height
1 3/4 in
Housing Width
62.6 in
Overall Height
45 in
Propeller Shaft Diameter
1 1/4 in
Overall Depth
66 1/2 in
Housing Length
62.6 in
Blade Diameter
54 in
Overall Diameter
62 5/8 in
Base Width
66 1/2 in
Overall Width
66 1/2 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/230V AC
Phase
1
Motor HP
3 hp
CFM @ 0.000-In. SP
37,655
Stock No.
7A901
RPM Range
291 to 496
Housing Material
Steel
Fan RPM
408
Assembled/Unassembled
Unassembled
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Sones @ 0.250-In. SP @ 5 Ft.
22 sones
CFM @ 0.125-In. SP
33,239
Agency Compliance
UL/cUL 705 Listed
CFM Range
26,207 to 44,670
Mounting Location
Roof
Motor HP Range
1 1/2 to 5
Item
Axial Upblast Roof Exhaust Fan
CFM @ 0.250-In. SP
25,221
Bearing Type
Regreasable Pillow Block
Propeller Material
Steel
Drive Package Included
Yes
Speed Controllable
No
Type
Axial Upblast
Max. Inlet Temp. (Deg. F)
120 Degrees F
Motor Voltage
115/230
Max. BHP
3.62 hp
Motor Hz
60
Recommended 12 In. Fixed Curb Item No.
3AZJ8
Sones @ 0.125-In. SP @ 5 Ft.
22 sones
Requires
Roof Curb for New Installations
Adj. 12 3/8"H Roof Curb Stock No.
2ZV87
Drive Type
Belt Drive
Features
Lifting Lugs are Provided
Airflow @ 0.000 in SP
37,655 cfm
Assembly
Unassembled
Includes Motor
Yes
Blade Design
Swept Steeply Pitched
Number of Blades
5
Brake Horsepower
3 31/50 hp
High-Efficiency Motor
No
Safety Features
Reinforced Windband
Exhaust Airflow @ 0.125 in SP
33,239 cfm
Current
30.0/15.0 A
Compatible Curb Manufacturer Part Number
2ZV87, 3AZJ8
For Air Type
Clean Air
Maximum Static Pressure
1/4 in wc
Housing Finish
Galvanized
Motor Speed
496 RPM
Standards
AMCA Sound and Air, UL/cUL 705
Blade Material
Steel
Mount Type
Roof Curb
Maximum Fan Speed
408 RPM
Frequency
60 Hz
Number of Speeds
1
Resistance Properties
Weather Resistant
Maximum Inlet Air Temperature
120 Degrees F
Motor Horsepower
3 hp
Sound Level
21.0 sones @ 0.000 in SP and 5 ft, 21.0 sones @ 0.125 in SP and 5 ft, 22.0 sones @ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.100 in SP
37,655 cfm
For High-Static Pressure Applications
No
Base Shape
Square
Includes Drive Package
Yes
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Includes
Drive Package
Nameplate Voltage
115/230V AC
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.250 in SP
25,221 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Exhaust Airflow @ 0.000 in SP
37,655 cfm
Electrical Connection
Power Cord

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 66 1/2 in, Base Width 66 1/2 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 54 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.