Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Vent, 60 In

  • Mfr # 4YY29

  • Zoro # G0991943


product price: $5,209.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
No
Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4YY29
Zoro #
G0991943
UPC #
190735339619
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
Dimension B (In.)
66-1/4
Dimension E
68 3/4 in
Dimension C (In.)
26-5/8
Shaft Dia. Propeller End (In.)
1 3/4 in
Base Width (In.)
72-1/2
Overall Height (In.)
48 in
Dimension B
66 1/4 in
Shaft Dia. Sheave End (In.)
1 3/4 in
Dimension A (In.)
72-1/2
Dimension A
72 1/2 in
Overall Dia. (In.)
72 1/2 in
Dimension D
48 in
Base Length (In.)
72-1/2
Dimension E (In.)
68-3/4
Dimension C
26 5/8 in
Base Height (In.)
1 3/4 in
Dimension D (In.)
48
Overall Height
48 in
Overall Width
68 3/4 in
Base Length
72 1/2 in
Damper Size
68.75 x 68.75 in
Housing Width
68.8 in
Overall Depth
72 1/2 in
Propeller Shaft Diameter
1 3/4 in
Housing Length
68.8 in
Overall Diameter
72 1/2 in
Base Width
72 1/2 in
Base Height
1 3/4 in
Blade Diameter
60 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
No
Recommended 12 In. Fixed Curb Item No.
3AZJ9
Drive Type
Belt Drive
Propeller Material
Steel
Max. Inlet Temp. (Deg. F)
120 Degrees F
Adj. 12 3/8"H Roof Curb Stock No.
2ZV87
RPM Range
277 to 504
Type
Axial Upblast
Motor HP Range
3 to 10
CFM Range
35,353 to 64,325
Item
Axial Upblast Roof Exhaust Fan
Speed Controllable
No
Bearing Type
Regreasable Pillow Block
Requires
Roof curb for new installations
Agency Compliance
cUL 705 Listed, UL
Mounting Location
Roof
Housing Material
Steel
Features
Lifting Lugs Provided, Removable Windband for Easy Inspection
Standards
AMCA, UL/cUL 705
Application
Industrial and Commercial Buildings
Maximum Motor Speed
504 RPM
Noise Level @ 0.000 in SP @ 5 ft
20 sones
Resistance Properties
Weather Resistant
Compatible Curb Manufacturer Part Number
2ZV87, 3AZJ9
Number of Blades
5
Assembly
Unassembled
Maximum Static Pressure
3/8 in wc
Housing Finish
Galvanized
Minimum Motor Horsepower
3 hp
Blade Material
Steel
Brake Horsepower
3 3/5 hp
Maximum Motor Horsepower
10 hp
Includes Motor
No
Power Source
Electric Motor
For High-Static Pressure Applications
No
Minimum Airflow
36,740 cfm
Blade Design
Swept Steeply Pitched
Maximum Inlet Air Temperature
120 Degrees F
Sound Level
Fan RPM 337: 20.0 Sones @ 0.000 in SP and 5 ft, 22.0 sones @ 0.125 in SP and 5 ft, Fan RPM 400: 24.0 Sones @ 0.000 in SP and 5 ft, 25.0 sones @ 0.125 in SP and 5 ft, 29.0 sones @ 0.250 in SP and 5 ft, Fan RPM 458: 31.0 Sones @ 0.000 in SP and 5 ft, 31.0 sones @ 0.125 in SP and 5 ft, 33.0 sones @ 0.250 in SP and 5 ft, Fan RPM 504: 43.0 Sones @ 0.000 in SP and 5 ft, 43.0 sones @ 0.125 in SP and 5 ft, 43.0 sones @ 0.250 in SP and 5 ft, 43.0 sones @ 0.375 in SP and 5 ft
Minimum Motor Speed
277 RPM
Maximum Airflow
64,326 cfm
Maximum Noise Level @ 5 Feet
43 sones
Maximum Fan Speed
504 RPM
Electrical Connection
Power Cord
For Air Type
Clean Air
Includes Drive Package
No
Base Shape
Square
Mount Type
Roof Curb
Maximum Ambient Temperature
120 Degrees F

Description

Axial Upblast Roof Exhaust Fan, Assembly Unassembled, Drive Type Belt Drive, Blade Diameter 60 in, Base Diameter Not Applicable, Base Length 72 1/2 in, Base Width 72 1/2 in, Base Shape Square, Maximum Airflow 64,326 cfm, Minimum Airflow 36,740 cfm, Maximum Motor Horsepower 10 hp, Minimum Motor Horsepower 3 hp, Maximum Motor Speed 504 RPM, Minimum Motor Speed 277 RPM, Maximum Static Pressure 3/8 in wc, For High-Static Pressure Applications No, For Air Type Clean Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.