Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Vent, 60 In

  • Mfr # 7A911

  • Zoro # G2049092


product price: $6,687.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A911
Zoro #
G2049092
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
Dimension E (In.)
68 3/4
Dimension B
66 1/4 in
Dimension A
72 1/2 in
Dimension E
68 3/4 in
Dimension D
48 in
Shaft Dia. Propeller End (In.)
1.75 in
Base Square Size - Roof Ventilators
72-1/2" x 72-1/2"
Dimension C (In.)
26-5/8
Dimension B (In.)
66 1/4
Base Length (In.)
72-1/2
Overall Dia. (In.)
72.5 in
Dimension A (In.)
72 1/2
Dimension D (In.)
48
Base Height (In.)
1.75 in
Overall Height (In.)
48 in
Shaft Dia. Sheave End (In.)
1.75 in
Dimension C
26 5/8 in
Base Width (In.)
72-1/2
Blade Diameter
60 in
Overall Width
72 1/2 in
Propeller Shaft Diameter
1 3/4 in
Overall Depth
72 1/2 in
Overall Diameter
68 3/4 in
Housing Width
68.7 in
Base Height
1 3/4 in
Overall Height
48 in
Housing Length
68.7 in
Base Width
72 1/2 in
Base Length
72 1/2 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/220V AC/440V AC
Phase
3
Motor HP
3 hp
CFM @ 0.000-In. SP
43,011
RPM Range
277 to 504
Agency Compliance
UL/cUL 705 Listed
Item
Axial Upblast Roof Exhaust Fan
Propeller Material
Steel
Recommended 12 In. Fixed Curb Item No.
3AZJ9
Speed Controllable
No
Adj. 12 3/8"H Roof Curb Stock No.
2ZV87
Stock No.
4YY29
Max. BHP
3.6 hp
CFM @ 0.125-In. SP
36,740
CFM Range
35,353 to 64,325
Assembled/Unassembled
Unassembled
Housing Material
Steel
Max. Inlet Temp. (Deg. F)
120 Degrees F
Drive Package Included
Yes
Requires
Roof Curb for New Installations
Type
Axial Upblast
Motor Hz
60
Fan RPM
337
Motor Voltage
208/220/440
Motor HP Range
3 to 10
Drive Type
Belt Drive
Mounting Location
Roof
Sones @ 0.125-In. SP @ 5 Ft.
22 sones
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Bearing Type
Regreasable Pillow Block
Nameplate Voltage
208-230/460V AC
Base Shape
Square
Maximum Static Pressure
1/8 in wc
Assembly
Unassembled
Motor Speed
504 RPM
For Air Type
Clean Air
Includes Drive Package
Yes
Number of Blades
5
Standards
AMCA Sound and Air, UL/cUL 705
Spark Resistant Construction Type
A
Mount Type
Roof Curb
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
For High-Static Pressure Applications
No
Brake Horsepower
3 3/5 hp
Housing Finish
Galvanized
Number of Speeds
1
Electrical Connection
Power Cord
Current
8.4-7.6/3.8 A
Features
Lifting Lugs are Provided
Resistance Properties
Weather Resistant
Maximum Fan Speed
337 RPM
Airflow @ 0.000 in SP
43,011 cfm
Exhaust Airflow @ 0.000 in SP
43,011 cfm
Frequency
60 Hz
Motor Horsepower
3 hp
Includes Motor
Yes
High-Efficiency Motor
No
Safety Features
Reinforced Windband
Maximum Inlet Air Temperature
120 Degrees F
Compatible Curb Manufacturer Part Number
2ZV87, 3AZJ9
Blade Design
Swept Steeply Pitched
Exhaust Airflow @ 0.100 in SP
43,011 cfm
Blade Material
Steel
Includes
Drive Package
Sound Level
20.0 sones @ 0.000 in SP and 5 ft, 22.0 sones @ 0.125 in SP and 5 ft
Exhaust Airflow @ 0.125 in SP
36,740 cfm
Motor Enclosure
Totally Enclosed Fan Cooled

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 72 1/2 in, Base Width 72 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 60 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.