Zoro Homepage

Exhaust Vent, 60 In

  • Mfr # 7A912

  • Zoro # G3432834


product price: $6,695.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A912
Zoro #
G3432834
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
Overall Dia. (In.)
72.5 in
Dimension B
66 1/4 in
Overall Height (In.)
48 in
Dimension D
48 in
Dimension C
26 5/8 in
Dimension E
68 3/4 in
Dimension C (In.)
26-5/8
Base Height (In.)
1.75 in
Base Square Size - Roof Ventilators
72-1/2" x 72-1/2"
Dimension A
72 1/2 in
Dimension D (In.)
48
Dimension B (In.)
66 1/4
Dimension A (In.)
72 1/2
Base Width (In.)
72-1/2
Shaft Dia. Sheave End (In.)
1.75 in
Base Length (In.)
72-1/2
Shaft Dia. Propeller End (In.)
1.75 in
Dimension E (In.)
68 3/4
Overall Diameter
68 3/4 in
Blade Diameter
60 in
Base Length
72 1/2 in
Overall Width
72 1/2 in
Overall Depth
72 1/2 in
Propeller Shaft Diameter
1 3/4 in
Housing Length
68.7 in
Base Height
1 3/4 in
Base Width
72 1/2 in
Overall Height
48 in
Housing Width
68.7 in

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 72 1/2 in, Base Width 72 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 60 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.