Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Vent, 60 In

  • Mfr # 7A914

  • Zoro # G3388901


product price: $7,103.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7A914
Zoro #
G3388901
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
Base Width (In.)
72-1/2
Base Length (In.)
72-1/2
Dimension C (In.)
26-5/8
Dimension E (In.)
68 3/4
Overall Height (In.)
48 in
Shaft Dia. Propeller End (In.)
1.75 in
Base Height (In.)
1.75 in
Dimension D (In.)
48
Shaft Dia. Sheave End (In.)
1.75 in
Dimension A (In.)
72 1/2
Dimension C
26 5/8 in
Dimension D
48 in
Overall Dia. (In.)
72.5 in
Dimension B
66 1/4 in
Dimension E
68 3/4 in
Dimension A
72 1/2 in
Base Square Size - Roof Ventilators
72-1/2" x 72-1/2"
Dimension B (In.)
66 1/4
Overall Depth
72 1/2 in
Overall Diameter
68 3/4 in
Base Length
72 1/2 in
Overall Height
48 in
Propeller Shaft Diameter
1 3/4 in
Housing Length
68.7 in
Blade Diameter
60 in
Base Width
72 1/2 in
Base Height
1 3/4 in
Overall Width
72 1/2 in
Housing Width
68.7 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/220V AC/440V AC
Phase
3
Motor HP
10 hp
CFM @ 0.000-In. SP
64,326
Requires
Roof Curb for New Installations
CFM @ 0.125-In. SP
61,083
Adj. 12 3/8"H Roof Curb Stock No.
2ZV87
RPM Range
277 to 504
Housing Material
Steel
Motor Hz
60
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Recommended 12 In. Fixed Curb Item No.
3AZJ9
Sones @ 0.250-In. SP @ 5 Ft.
43 sones
Drive Type
Belt Drive
Bearing Type
Regreasable Pillow Block
Mounting Location
Roof
Agency Compliance
UL/cUL 705 Listed
Motor HP Range
3 to 10
Sones @ 0.125-In. SP @ 5 Ft.
43 sones
Fan RPM
504
Type
Axial Upblast
CFM Range
35,353 to 64,325
Drive Package Included
Yes
Item
Axial Upblast Roof Exhaust Fan
Stock No.
7A914
Motor Voltage
208/220/440
Max. BHP
12.05 hp
Assembled/Unassembled
Unassembled
CFM @ 0.375-In. SP
50,976
Max. Inlet Temp. (Deg. F)
120 Degrees F
Speed Controllable
No
Propeller Material
Steel
CFM @ 0.250-In. SP
58,176
Blade Design
Swept Steeply Pitched
Exhaust Airflow @ 0.000 in SP
64,326 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Exhaust Airflow @ 0.100 in SP
64,326 cfm
Motor Speed
504 RPM
Maximum Inlet Air Temperature
120 Degrees F
Airflow @ 0.000 in SP
64,326 cfm
Spark Resistant Construction Type
A
For High-Static Pressure Applications
No
Number of Blades
5
Electrical Connection
Power Cord
Includes Drive Package
Yes
Mount Type
Roof Curb
Includes Motor
Yes
Maximum Static Pressure
3/8 in wc
Includes
Drive Package
Resistance Properties
Weather Resistant
Blade Material
Steel
Compatible Curb Manufacturer Part Number
2ZV87, 3AZJ9
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Fan Speed
504 RPM
High-Efficiency Motor
No
Motor Horsepower
10 hp
Nameplate Voltage
208-230/460V AC
Housing Finish
Galvanized
Sound Level
43.0 sones @ 0.000 in SP and 5 ft, 43.0 sones @ 0.125 in SP and 5 ft, 43.0 sones @ 0.250 in SP and 5 ft, 43.0 sones @ 0.375 in SP and 5 ft
Exhaust Airflow @ 0.375 in SP
50,976 cfm
Frequency
60 Hz
Safety Features
Reinforced Windband
Base Shape
Square
Features
Lifting Lugs are Provided
Current
27.0-24.4/12.2 A
Number of Speeds
1
Brake Horsepower
12 1/20 hp
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Exhaust Airflow @ 0.250 in SP
58,176 cfm
For Air Type
Clean Air
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
61,083 cfm

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 72 1/2 in, Base Width 72 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 10 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 60 in, For Air Type Clean Air, Maximum Static Pressure 3/8 in wc

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.