Zoro Homepage

Exhaust/Supply Vent, 115/208-230 V

  • Mfr # 7AU25

  • Zoro # G2971184


product price: $2,531.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU25
Zoro #
G2971184
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension D (In.)
38
Shaft Dia. (In.)
1 in
Dimension C (In.)
60
Propeller Dia. (In.)
30
Dimension F
7 1/2 in
Bearing Size (In.)
1 in
Dimension F (In.)
7-1/2
Dimension E
22 in
Dimension B (In.)
57
Max. Depth (In.)
60 in
Height (In.)
38
Dimension A (In.)
34-1/2
Dimension D
38 in
Width (In.)
57
Dimension B
57 in
Dimension A
34 1/2 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension C
60 in
Dimension E (In.)
22
Hood Width
57 in
Overall Height
38 in
Base Length
34 1/2 in
Blade Diameter
30 in
Overall Length
60 in
Base Height
22 in
Base Width
34 1/2 in
Damper Size
30 x 30 in
Hood Height
16 in
Housing Length
34.5 in
Overall Width
57 in
Hood Length
60 in
Housing Width
34.5 in
Propeller Shaft Diameter
1 in

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 8,659 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 8,659 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.