Exh/Sp Fan, 30In, Alum, 208-230/460V

  • Mfr # 7AR16
  • Zoro # G2605881
product price: 
$
1,778.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
2 hp
Blade Dia.
30 in
Fan Voltage
208V AC to 230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AR16
Zoro #
G2605881
UPC #
-
Country of Origin
Multiple
Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
2 hp
Fan Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure
Open Dripproof
Fan RPM
1300
Exhaust/Supply CFM @ 0.000-In. SP
14,165
Operating Amps
6.1-5.5/2.8
Type
Belt Drive Reversible
Recommended Intake Guards
1WBU4
Speed
1
Drive Package Included
No
Motor RPM
1725
Propeller Material
Cast Aluminum
Max. Ambient Temp. (F)
104 Degrees F
Includes
Drive Package
Number of Blades
6
Exhaust/Supply CFM @ 0.375-In. SP
11,379
Frame Finish
Zinc Plated
Item
Exhaust/Supply Fan
Exhaust/Supply CFM @ 0.250-In. SP
12,516
Motor Insulation
Class F
Max. BHP
2.3 hp
Hz
60 Hz
Phase
3
Max. Inlet Temp. (Deg. F)
104 Degrees F
Exhaust/Supply CFM @ 0.125-In. SP
13,400
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Cast Pillow Block
Exhaust/Supply CFM @ 0.500-In. SP
9,727
Mounting Position
Vertical
Supply Airflow @ 0.375 in SP
11,379 cfm
Motor Speed
1,300 RPM
Nameplate Voltage
230/460V AC
Exhaust Airflow @ 0.125 in SP
13,400 cfm
Includes Grill
No
Supply Airflow @ 0.125 in SP
13,400 cfm
Maximum Inlet Temperature
104 Degrees F
Speed Controllable
No
Full Load Current
6 A
Number of Speeds
1
Maximum Airflow
14,165 cfm
Frequency
60 Hz
Supply Airflow @ 0.000 in SP
14,165 cfm
Exhaust Airflow @ 0.375 in SP
11,379 cfm
Maximum Noise Level
36 sones
Vent Design
Ductless
Mounting Orientation
Horizontal, Vertical
Ventilation Type
Reversible
Fan Style
Panel
Motor Horsepower
2 hp
Noise Level @ 0.000 in SP @ 5 ft
36 sones
Exhaust Airflow @ 0.250 in SP
12,516 cfm
Includes Dehumidistat
No
Guard Type
None
Number of Fans
1
Number of Shutters
0
Method of Construction
Cast
Assembled
Unassembled
Noise Level @ 0.125 in SP @ 5 ft
37 sones
Includes Motor
Yes
Maximum Ambient Operating Temperature
104 Degrees F
Supply Airflow @ 0.500 in SP
9,727 cfm
Supply Airflow @ 0.250 in SP
12,516 cfm
Drive Type
Belt Drive
Standards
C-UL Listed, UL Listed
Exhaust Airflow @ 0.000 in SP
14,165 cfm
Frame Material
Steel
Blade Material
Aluminum
Voltage
208-230/460

Dimensions

Blade Dia.
30 in
Dimension E (In.)
16 1/4 in
Height (In.)
34 in
Max. Depth (In.)
21 1/2 in
Dia. Opening Required (In.)
30 in
Dimension A (In.)
34 in
Dimension C (In.)
5 1/4 in
Dimension D (In.)
1 in
Dimension B (In.)
21 1/2 in
Shaft Dia. (In.)
1 in
Width (In.)
34 in
Dimension F (In.)
30 3/8 in
For Cut-Out Length
32 1/2 in
Manufacturer Warranty Length
1 yr
Flange Depth
1 in
Flange Width
34 in
Overall Width
34 in
Overall Height
34 in
For Cut-Out Diameter
30 in
Blade Diameter
30 in
For Cut-Out Height
32 1/2 in
For Cut-Out Width
32 1/2 in
Venturi Diameter
30 1/2 in
Shaft Diameter
1 in
Overall Depth
21 1/2 in
Venturi Depth
5 1/2 in

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 14,165 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 14,165 cfm, Maximum Noise Level 36 sones

Ratings & reviews