Exh/Sp Fan, 36In Bl, Alum, 1420 RPM

  • Mfr # 1WDN2
  • Zoro # G2209846
product price: 
$
1,142.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Blade Dia.
36 in
Type
Belt Drive Reversible, Less Drive Pkg
Hz
Does Not Apply
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1WDN2
Zoro #
G2209846
UPC #
190735149553
Country of Origin
Multiple
Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Type
Belt Drive Reversible, Less Drive Pkg
Hz
Does Not Apply
Max. Ambient Temp. (F)
104 Degrees F
Recommended Intake Guards
1WBU5
Mounting Position
Vertical
Drive Package Included
No
Bearing Type
Regreasable Cast Pillow Block
Propeller Material
Cast Aluminum
Speed
1
Item
Exhaust/Supply Fan
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Finish
Zinc-Plated
Number of Blades
6
Standards
C-UL Listed, UL Listed
Maximum Airflow
23,782 cfm
Method of Construction
Cast
For Minimum Motor Speed
659 RPM
Maximum Static Pressure
0.75 in wg
For Maximum Motor Speed
1,420 RPM
Ventilation Type
Reversible
Minimum Airflow
11,037 cfm
Blade Material
Aluminum
For Minimum Motor Horsepower
1/2 hp
Includes Motor
No
Frame Material
Steel
Mounting Orientation
Horizontal or Vertical
Assembled
Unassembled
Maximum Inlet Temperature
104 Degrees F
Maximum Ambient Operating Temperature
104 Degrees F
Fan Style
Panel
Guard Type
None
For Maximum Motor Horsepower
5 hp

Dimensions

Blade Dia.
36 in
Dimension E (In.)
16 in
Dimension F (In.)
36 3/8 in
Dimension A (In.)
40 in
Width (In.)
40 in
Dimension B (In.)
22 in
Height (In.)
40 in
Shaft Dia. (In.)
1 1/4 in
Dimension D (In.)
1 in
Dimension C (In.)
6 in
Max. Depth (In.)
22 in
Overall Height
40 in
Overall Width
40 in
Shaft Diameter
1 1/4 in
Venturi Depth
6 in
Manufacturer Warranty Length
1 yr
Overall Diameter
36 in
Venturi Diameter
36 3/8 in
Flange Depth
1 in
For Cut-Out Width
38 1/2 in
For Cut-Out Height
38 1/2 in
Overall Depth
22 in
Blade Diameter
36 in
For Cut-Out Diameter
38 1/2 in
Flange Width
40 in

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Frame Material Steel, For Maximum Motor Horsepower 5 hp, For Maximum Motor Speed 1,420 RPM, For Minimum Motor Horsepower 1/2 hp, For Minimum Motor Speed 659 RPM, Maximum Airflow 23,782 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 11,037 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, For Cut-Out Diameter 38 1/2 in, Guard Type None, Method of Construction Cast, Number of Blades 6

Ratings & reviews