Exh/Sp Fan, 48InBld, Alum, 208-230/460V

  • Mfr # 7AR45
  • Zoro # G1859541
product price: 
$
2,577.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
2 hp
Blade Dia.
48 in
Fan Voltage
208V AC to 230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AR45
Zoro #
G1859541
UPC #
-
Country of Origin
Multiple
Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
2 hp
Fan Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Fan RPM
742
Exhaust/Supply CFM @ 0.000-In. SP
26,301
Operating Amps
6.0-5.4/2.7
Type
Belt Drive Reversible
Frame Finish
Zinc Plated
Exhaust/Supply CFM @ 0.125-In. SP
22,968
Speed
1
Max. BHP
2.3 hp
Mounting Position
Vertical
Number of Blades
6
Phase
3
Drive Package Included
No
Assembled/Unassembled
Unassembled
Motor Type
3-Phase
Propeller Material
Cast Aluminum
Includes
Drive Package
Bearing Type
Regreasable Pillow Block
Hz
60 Hz
Exhaust/Supply CFM @ 0.250-In. SP
17,867
Recommended Intake Guards
1WBU7
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor Insulation
Class F
Item
Exhaust/Supply Fan
Motor RPM
1725
Method of Construction
Cast
Assembled
Unassembled
Frequency
60 Hz
Speed Controllable
No
Number of Speeds
1
Noise Level @ 0.125 in SP @ 5 ft
38 sones
Drive Type
Belt Drive
Full Load Current
6 A
Fan Style
Panel
Motor Speed
742 RPM
Includes Grill
No
Vent Design
Ductless
Standards
C-UL Listed, UL Listed
Blade Material
Aluminum
Maximum Airflow
26,301 cfm
Exhaust Airflow @ 0.250 in SP
17,867 cfm
Number of Fans
1
Supply Airflow @ 0.250 in SP
17,867 cfm
Guard Type
None
Number of Shutters
0
Supply Airflow @ 0.125 in SP
22,968 cfm
Frame Material
Steel
Mounting Orientation
Horizontal, Vertical
Maximum Noise Level
37 sones
Exhaust Airflow @ 0.000 in SP
26,301 cfm
Supply Airflow @ 0.000 in SP
26,301 cfm
Nameplate Voltage
230/460V AC
Maximum Ambient Operating Temperature
104 Degrees F
Includes Motor
Yes
Maximum Inlet Temperature
104 Degrees F
Ventilation Type
Reversible
Includes Dehumidistat
No
Noise Level @ 0.000 in SP @ 5 ft
37 sones
Motor Horsepower
2 hp
Exhaust Airflow @ 0.125 in SP
22,968 cfm
Voltage
208-230/460

Dimensions

Blade Dia.
48 in
Dimension D (In.)
2 in
Dimension F (In.)
48 1/2 in
Shaft Dia. (In.)
1 1/2 in
Dia. Opening Required (In.)
48 in
Dimension C (In.)
7 in
Width (In.)
54 in
Dimension B (In.)
23 1/2 in
Max. Depth (In.)
23 1/2 in
Dimension A (In.)
54 in
Dimension E (In.)
16 1/2 in
Height (In.)
54 in
Venturi Depth
7 in
Blade Diameter
48 in
Flange Depth
2 in
For Cut-Out Diameter
48 in
Overall Height
54 in
Overall Depth
23 1/2 in
Shaft Diameter
1 1/2 in
Venturi Diameter
48 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
50 1/2 in
For Cut-Out Height
50 1/2 in
Overall Width
54 in
Flange Width
54 in
For Cut-Out Length
50 1/2 in

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 26,301 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 26,301 cfm, Maximum Noise Level 37 sones

Ratings & reviews