Shop DAYTON

Exh/SpFan, 30In Bld, Alum, 208-230/460V

  • Mfr # 7AR09
  • Zoro # G1929645

product price: 
$
1,574.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1 hp
Blade Dia.
30 in
Fan Voltage
208V AC to 230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AR09
Zoro #
G1929645
UPC #
-
Country of Origin
Multiple
Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
1 hp
Fan Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure
Open Dripproof
Fan RPM
1032
Exhaust/Supply CFM @ 0.000-In. SP
11,245
Operating Amps
3.2-2.9/1.4
Type
Belt Drive Reversible
Item
Exhaust/Supply Fan
Mounting Position
Vertical
Motor Type
3-Phase
Motor Insulation
Class F
Max. Inlet Temp. (Deg. F)
104 Degrees F
Hz
60 Hz
Propeller Material
Cast Aluminum
Includes
Drive Package
Max. BHP
1.15 hp
Assembled/Unassembled
Unassembled
Number of Blades
6
Bearing Type
Regreasable Cast Pillow Block
Drive Package Included
No
Frame Finish
Zinc Plated
Recommended Intake Guards
1WBU4
Speed
1
Phase
3
Motor RPM
1725
Exhaust/Supply CFM @ 0.125-In. SP
10,228
Exhaust/Supply CFM @ 0.250-In. SP
8817
Max. Ambient Temp. (F)
104 Degrees F
Maximum Airflow
11,245 cfm
Motor Speed
1,032 RPM
Drive Type
Belt Drive
Speed Controllable
No
Includes Grill
No
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Includes Motor
Yes
Maximum Noise Level
26 sones
Method of Construction
Cast
Mounting Orientation
Horizontal, Vertical
Motor Horsepower
1 hp
Frame Material
Steel
Fan Style
Panel
Maximum Inlet Temperature
104 Degrees F
Number of Speeds
1
Frequency
60 Hz
Guard Type
None
Nameplate Voltage
208-230/460V AC
Maximum Ambient Operating Temperature
104 Degrees F
Assembled
Unassembled
Blade Material
Aluminum
Exhaust Airflow @ 0.125 in SP
10,228 cfm
Supply Airflow @ 0.000 in SP
11,245 cfm
Ventilation Type
Reversible
Supply Airflow @ 0.125 in SP
10,228 cfm
Supply Airflow @ 0.250 in SP
8,817 cfm
Number of Fans
1
Noise Level @ 0.125 in SP @ 5 ft
27 sones
Vent Design
Ductless
Full Load Current
3.2 A
Exhaust Airflow @ 0.250 in SP
8,817 cfm
Number of Shutters
0
Standards
C-UL Listed, UL Listed
Includes Dehumidistat
No
Exhaust Airflow @ 0.000 in SP
11,245 cfm
Voltage
208-230/460

Dimensions

Blade Dia.
30 in
Shaft Dia. (In.)
1 in
Dimension D (In.)
1 in
Max. Depth (In.)
21 1/2 in
Dimension E (In.)
16 1/4 in
Dimension B (In.)
21 1/2 in
Dimension F (In.)
30 3/8 in
Dimension A (In.)
34 in
Height (In.)
34 in
Dia. Opening Required (In.)
30 in
Dimension C (In.)
5 1/4 in
Width (In.)
34 in
Blade Diameter
30 in
Venturi Depth
5 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
32 1/2 in
For Cut-Out Length
32 1/2 in
Flange Depth
1 in
For Cut-Out Height
32 1/2 in
Overall Height
34 in
For Cut-Out Diameter
30 in
Venturi Diameter
30 1/2 in
Shaft Diameter
1 in
Flange Width
34 in
Overall Depth
21 1/2 in
Overall Width
34 in

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 11,245 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 11,245 cfm, Maximum Noise Level 26 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.