Exh/Spp Fan, 36In Bld, Alum, 208-230/460V

  • Mfr # 7AR27
  • Zoro # G3204652
product price: 
$
2,200.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
3 hp
Blade Dia.
36 in
Fan Voltage
208V AC to 230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AR27
Zoro #
G3204652
UPC #
-
Country of Origin
Multiple
Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
3 hp
Fan Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Fan RPM
1202
Exhaust/Supply CFM @ 0.000-In. SP
20,131
Operating Amps
8.9-8.0/4.0
Type
Belt Drive Reversible
Motor Insulation
Class F
Drive Package Included
No
Exhaust/Supply CFM @ 0.125-In. SP
19,149
Motor Type
3-Phase
Exhaust/Supply CFM @ 0.375-In. SP
16,757
Recommended Intake Guards
1WBU5
Mounting Position
Vertical
Hz
60 Hz
Includes
Drive Package
Frame Finish
Zinc Plated
Assembled/Unassembled
Unassembled
Max. Ambient Temp. (F)
104 Degrees F
Propeller Material
Cast Aluminum
Motor RPM
1740
Number of Blades
6
Bearing Type
Regreasable Pillow Block
Item
Exhaust/Supply Fan
Exhaust/Supply CFM @ 0.250-In. SP
17,957
Exhaust/Supply CFM @ 0.500-In. SP
15,384
Max. Inlet Temp. (Deg. F)
104 Degrees F
Phase
3
Speed
1
Max. BHP
3.45 hp
Full Load Current
7.8 A
Number of Shutters
0
Exhaust Airflow @ 0.125 in SP
19,149 cfm
Exhaust Airflow @ 0.000 in SP
20,131 cfm
Supply Airflow @ 0.250 in SP
17,957 cfm
Mounting Orientation
Horizontal, Vertical
Supply Airflow @ 0.000 in SP
20,131 cfm
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.375 in SP
16,757 cfm
Supply Airflow @ 0.375 in SP
16,757 cfm
Frame Material
Steel
Supply Airflow @ 0.125 in SP
19,149 cfm
Ventilation Type
Reversible
Includes Dehumidistat
No
Maximum Airflow
20,131 cfm
Assembled
Unassembled
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
17,957 cfm
Vent Design
Ductless
Number of Speeds
1
Includes Motor
Yes
Noise Level @ 0.125 in SP @ 5 ft
45 sones
Includes Grill
No
Blade Material
Aluminum
Guard Type
None
Fan Style
Panel
Standards
C-UL Listed, UL Listed
Motor Horsepower
3 hp
Method of Construction
Cast
Number of Fans
1
Maximum Ambient Operating Temperature
104 Degrees F
Drive Type
Belt Drive
Speed Controllable
No
Motor Speed
1,202 RPM
Nameplate Voltage
230/460V AC
Supply Airflow @ 0.500 in SP
15,384 cfm
Noise Level @ 0.000 in SP @ 5 ft
45 sones
Maximum Noise Level
45 sones
Exhaust Airflow @ 0.500 in SP
15,384 cfm
Voltage
208-230/460

Dimensions

Blade Dia.
36 in
Dia. Opening Required (In.)
36 in
Height (In.)
40 in
Dimension A (In.)
40 in
Dimension B (In.)
22 in
Dimension F (In.)
36 3/8 in
Width (In.)
40 in
Dimension D (In.)
1 in
Dimension C (In.)
6 in
Shaft Dia. (In.)
1 1/4 in
Max. Depth (In.)
22 in
Dimension E (In.)
16 in
For Cut-Out Width
38 1/2 in
Flange Depth
1 in
Overall Depth
22 in
Shaft Diameter
1 1/4 in
Overall Height
40 in
Venturi Diameter
36 1/2 in
For Cut-Out Diameter
36 in
Venturi Depth
6 in
Blade Diameter
36 in
Flange Width
40 in
Overall Width
40 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
38 1/2 in
For Cut-Out Height
38 1/2 in

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 20,131 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 20,131 cfm, Maximum Noise Level 45 sones

Ratings & reviews