Shop DAYTON
See all product information
Create Account
Extension Cord, Yellow, 15 ft L
- Mfr # 60M399
- Zoro # G7402701
product price:Â
$
84.89
/ea
Key Features
For Use With Mfr. Model Number
1VCH4
Fits Brand
DAYTON
For Use With
1VCH4, 1VCH5
Fan Accessory Color
Yellow
Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60M399
- Zoro #
- G7402701
- UPC #
- 190735162941
- Country of Origin
- Multiple
- Item
- Extension Cord
- For Use With Mfr. Model Number
- 1VCH4
- Fits Brand
- DAYTON
- For Use With
- 1VCH4, 1VCH5
- Fan Accessory Color
- Yellow
- Application
- Industrial
- Compatible with Brand
- Dayton
- Compatible Product Type
- 1VCH4, 1VCH5
Dimensions
- Length
- 15 ft
Description
Extension Cord, Fan Accessory Type Extension Cord, For Use With 1VCH4, 1VCH5, Voltage Not Applicable, 15 ft Length, Fan Accessory Finish Not Applicable, Fan Accessory Color Yellow, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.