Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3W159
Zoro #
G3198447
UPC #
190735294901
Country of Origin
China
Dimensions
Attachment Dia.
1-1/2"
Length
48 in
Width
1 1/2 in
For Hose Diameter
1 1/2 in
Diameter
1 1/2 in
Details
Material
Metal
Fits Vacuum Brand
Dayton
For Vacuum Type
Backpack Vacuum, Canister Vacuum, Drum Top Heads, Shop Vacuum
Includes
48 in Extension Wand
Item
Extension Wands
For Use With
5X872
Fits Vacuum Models
5X872
Attachment Product Grouping
Extension Wands
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Metal, Length 48 in, Width 1 1/2 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Drum Top Heads, Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 5X872, Includes 48 in Extension Wand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.