Zoro Homepage

Fan Blade, 36 in., Galvanized, CW, 3/4 HP

  • Mfr # 9001565

  • Zoro # G2498085


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
36 in
Bore Dia. (In.)
1 in
Pitch
31 Degrees
Number of Blades
4
Blade Material
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001565
Zoro #
G2498085
UPC #
190735298725
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
36 in
Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.406 mm

Details

Pitch
31 Degrees
Number of Blades
4
Blade Material
Galvanized
Hub Location
HOI
Item
Fan Blade
Drive Type
Belt Drive
RPM
705 RPM
HP
3/4 hp
Rotation
CW

Description

Fan Blade, Propeller Dia. (In.) 36 in, Bore Dia. (In.) 1 in, Bore Dia. (mm) 25.406 mm, Pitch 31 Degrees , Rotation CW, Hub Location HOI, Number of Blades 4, HP 3/4 hp, RPM 705 RPM, Drive Type Belt Drive, Blade Material Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.