This item is Discontinued.

Dayton Fan Filt Guard Assembly, Fan Size 3-1/8In 4YD95

Fan Filt Guard Assembly, Fan Size 3-1/8In (Discontinued)

  • Mfr # 4YD95
  • Zoro # G2366901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4YD95
Zoro #
G2366901
UPC #
190735338056
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3/8 in
Width
3-19/64"
For Fan Size (In.)
3-1/8
Dia. (In.)
3-19/64
Depth (In.)
25/64
For Fan Size
3-1/8"

Details

Includes
Fan Guard; Filter Media and Retainer
Material
Plastic
Mounting Eye O.C. (In.)
(4) 2-13/16
Item
Fan Filter Guard Assembly
Mounting Eye O.C.
(4) 2-13/16 in
Fits Fan Shape
Square
Media Material
Polyurethane Foam
Radiator Connection
3 1/8 in
Product Type
Compact Axial Fan Filter and Guard Assembly

Description

Compact Axial Fan Filter and Guard Assembly, Radiator Connection 3 1/8 in, Media Material Polyurethane Foam, Fits Fan Shape Square, 3/8 in Depth, Mounting Eye O.C. (4) 2-13/16 in, Frame Material Plastic, Finish Black, PPI Rating 30, Includes Fan Guard, Filter Media and Retainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.