Fan Forced Electric Unit Heater, Wall & Ceiling, 1 Phase, 208VAC, 3kW, 16 in H, 14 in W

  • Mfr # 804T09

  • Zoro # G208644294


product price:  $576.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
3kW
Heating Capacity
10,200 BtuH
Voltage
208VAC
Air Temp. Rise
27°F
Air Flow
350 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804T09
Zoro #
G208644294
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
8-1/2 in
Overall Height
16 in
Overall Width
14 in
Manufacturers Warranty Length
1 yr Parts, 5 yr Elements

Details

Wattage Output
3kW
Heating Capacity
10,200 BtuH
Voltage
208VAC
Air Temp. Rise
27°F
Air Flow
350 cfm
Phase
1
Item
Electric Unit Heater
Amperage
14.5A
Housing Material
Steel
Requires
5/16"-18 Threaded Rod for Ceiling Installation, 2YU33
Vertical Mounting H
9 ft
Housing Color
Beige
Mounting Type
Wall & Ceiling
Standards
CUL, UL Listed
Horizontal Air Throw
12 ft
Vertical Floor Coverage
18 ft
Control Type
Mechanical Selector Dial
Frequency
60 Hz
Contactor Coil Voltage
208V AC
Housing Finish
Powder Coated
Includes
Adjustable Air Outlet Louvers
Heating Method
Fan Forced

Description

Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 8 1/2 in, Air Flow 350 cfm, Air Temp. Rise 27 Degrees F, Voltage 208 V AC, 1 Phase, Wattage Output 3 kW, Heating Method Fan Forced, Heating Capacity 10,200 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 14.5 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 208V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.