Fan Forced Electric Unit Heater, Wall & Ceiling, 3 Phase, 480VAC, 25kW, 30 in H, 26-5/8 in W

  • Mfr # 804T05

  • Zoro # G808644274


product price:  $2,487.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
25kW
Heating Capacity
85,250 BtuH
Voltage
480VAC
Air Temp. Rise
44°F
Air Flow
1,800/2,100 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804T05
Zoro #
G808644274
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26-5/8 in
Overall Height
30 in
Manufacturers Warranty Length
1 yr Parts, 5 yr Elements
Overall Depth
13-3/4 in

Details

Wattage Output
25kW
Heating Capacity
85,250 BtuH
Voltage
480VAC
Air Temp. Rise
44°F
Air Flow
1,800/2,100 cfm
Phase
3
Item
Electric Unit Heater
Amperage
30A
Vertical Floor Coverage
35 ft
Mounting Type
Wall & Ceiling
Housing Finish
Powder Coated
Heating Method
Fan Forced
Includes
Adjustable Air Outlet Louvers
Frequency
60 Hz
Control Type
Mechanical Selector Dial
Standards
CUL, UL Listed
Horizontal Air Throw
50 ft
Housing Color
Beige
Vertical Mounting H
20 ft
Requires
5/16"-18 Threaded Rod for Ceiling Installation, 2YU95
Housing Material
Steel
Contactor Coil Voltage
24V AC

Description

Electric Wall & Ceiling Unit Heater, Overall Height 30 in, Overall Width 26 5/8 in, Overall Depth 13 3/4 in, Air Flow 1,800 cfm, 2,100 cfm, Air Temp. Rise 44 Degrees F, Voltage 480 V AC, Three Phase, Wattage Output 25 kW, Heating Method Fan Forced, Heating Capacity 85,250 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 50 ft, Frequency 60 Hz, Amperage 30 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24VCA, Housing Color Beige, Housing Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.