Shop MARKEL

Unit Heater

  • Mfr # HF5605T

  • Zoro # G623360656


product price:  $1,095.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Powder Coated
For Location
Indoor
Air Temp. Rise
57 Degrees F
Element Type
Metal Sheath
Includes
Thermostat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HF5605T
Zoro #
G623360656
UPC #
686334707282
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Height
14 in
Overall Depth
9 in
Overall Width
14 in
Wire Rope Length
14 in

Details

Housing Finish
Powder Coated
For Location
Indoor
Air Temp. Rise
57 Degrees F
Element Type
Metal Sheath
Includes
Thermostat
Thermostat Included
Thermostat Included
Item
Unit Heater
Amperage
9 A
Duty Rating
Commercial Grade
Heating Capacity
17,065 BTU
Phase
1
Voltage
240 V AC
NEMA Plug Configuration
Hardwired
Programming Capability
Non-Programmable
Grille Color
Beige
Housing Color
Beige with Dark Bronze
Electrical Connection
Hardwired
Control Type
Mechanical Selector Dial, Thermostat
Air Flow
275 cfm
Housing Material
Steel
Wattage Output
1,874 W, 2,500, 2,500 W, 3,123, 3,332, 3,750, 4,165, 5,000

Description

Unit Heater, Mounting Type Surface, Suspended, Air Temp. Rise 57 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.