Fan Guard, 3-1/8"
Mfr # 31CC74
Zoro # G8497264
product price: $2.89
/eaKey Features
Depth
1/4 in
Width
3-1/8"
Includes
304 Stainless Steel Wire Guard
Material
304 Stainless steel
Agency Compliance
UL, CSA, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31CC74
Zoro #
G8497264
UPC #
190735249376
Country of Origin
China
Dimensions
Depth
1/4 in
Width
3-1/8"
Dia. (In.)
3-1/8
Depth (In.)
1/4
For Fan Size (In.)
3-1/8
For Fan Size
3-1/8"
Diameter
3 in
Details
Includes
304 Stainless Steel Wire Guard
Material
304 Stainless steel
Agency Compliance
UL, CSA, RoHS
Mounting Eye O.C. (In.)
(4) 2-13/16
Item
Fan Guard
Standards
CSA, RoHS, UL
Mounting Eye O.C.
(4) 2-13/16 in
Fits Fan Shape
Square
Radiator Connection
3 1/8 in
Description
Compact Axial Fan Guard, Radiator Connection 3 1/8 in, Fits Fan Shape Square, Diameter 3 in, 1/4 in Depth, Mounting Eye O.C. (4) 2-13/16 in, Frame Material 304 Stainless Steel, Includes 304 Stainless Steel Wire Guard, Standards CSA, RoHS, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.