Zoro Homepage

Fan Guard, 3-5/8"

  • Mfr # 31CC75

  • Zoro # G8497273


product price: $3.19
/ea

Key Features

Depth
1/4 in
Width
3-5/8"
Includes
304 Stainless Steel Wire Guard
Material
304 Stainless steel
For Fan Size (In.)
3-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31CC75
Zoro #
G8497273
UPC #
190735249383
Country of Origin
China

Dimensions

Depth
1/4 in
Width
3-5/8"
For Fan Size (In.)
3-5/8
Dia. (In.)
3-5/8
Depth (In.)
1/4
Diameter
3 5/8 in
For Fan Size
3-5/8"

Details

Includes
304 Stainless Steel Wire Guard
Material
304 Stainless steel
Mounting Eye O.C. (In.)
(4) 3-1/4
Item
Fan Guard
Agency Compliance
UL, CSA, RoHS
Standards
CSA, RoHS, UL
Mounting Eye O.C.
(4) 3-1/4 in
Fits Fan Shape
Square
Radiator Connection
3 5/8 in

Description

Compact Axial Fan Guard, Radiator Connection 3 5/8 in, Fits Fan Shape Square, Diameter 3 5/8 in, 1/4 in Depth, Mounting Eye O.C. (4) 3-1/4 in, Frame Material 304 Stainless Steel, Includes 304 Stainless Steel Wire Guard, Standards CSA, RoHS, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.